Shop All General Purpose Hydraulic Motors
Char-Lynn
Hydraulic Motor, 14.1 cu in/rev, 4 Bolt
Mfr # 101-1006
Zoro # G2845884
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series H
- Flange Mount 1.75 in Pilot, 4 Bolt
- Displacement 14.1 cu in/rev
- Max. RPM 243 RPM
- Continuous Torque 2,669 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Char-Lynn
- MFR # 101-1006
- Zoro # G2845884
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 1/2 in NPT |
Shaft Dia. | 1 in |
Shaft Dia. (In.) | 1 |
Shaft Length (In.) | 1.75 |
Height (In.) | 3.31 |
Width (In.) | 3.31 |
Length (In.) | 6.20 |
Shaft Length | 1.75 in |
Length | 6.2 in |
Height | 3.31 in |
Mounting Plate Width | 3.31 in |
Description
Hydraulic Motor, 14.1 cu in/rev Displacement, Continuous Torque 2,669 in-lb, Flange Mount 1.75 in Pilot, 4 Bolt, 1/2 in NPT Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 100 SUS, Max. RPM 243 RPM, Pressure Rating 1450 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.75 in, Length 6.2 in, Height 3.31 in, Mounting Plate Width 3.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Foot Mount Brackets: 2-Bolt B Flange, 5 1/4’’ Frame, B: 5 3/4" (202198)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 3/8" (ASP-3)
- CR-SKF Type CRWA1 Small Bore Radial Shaft Seal, 1-1/8 in ID x 1.874 in OD x 1/4 in W, Nitrile Lip (11223)
- CLIMAX METAL PRODUCTS RC-025 Set Screw Coupling (RC-025)
- CHAR-LYNN Motor, Hydraulic, 22.6 cu in/rev, 2 Bolt (101-1040)
- CHAR-LYNN Motor, Hydraulic, 5.9 cu in/rev, 2 Bolt (101-1035)
- CHAR-LYNN Motor, Hydraulic, 2.8 cu in/rev, 2 Bolt (101-1033)
- CHAR-LYNN in.S in. Series: 2 or 4 Bolt: Seal Kit (253008)
- CHAR-LYNN Hydraulic Motor, 22.7 cu in/rev, 4 Bolt (103-1008)
- CHAR-LYNN Motor, Hydraulic, 2.2 cu in/rev, 2 Bolt (101-1700)
- WAI GLOBAL Motor, MTR12V SALT SPREADER, 12 Volt, BiDirectional (10765N)
- Char-Lynn General Purpose Hydraulic Motors