Shop All General Purpose Hydraulic Motors
Char-Lynn
Hydraulic Motor, 14.1 cu in/rev, 2 Bolt
Mfr # 101-1030
Zoro # G3373727
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series H
- Flange Mount 2 Bolt, 3.25 in Pilot
- Displacement 14.1 cu in/rev
- Max. RPM 243 RPM
- Continuous Torque 2,669 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Char-Lynn
- MFR # 101-1030
- Zoro # G3373727
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 1/2 in NPT |
Shaft Dia. | 1 in |
Shaft Length (In.) | 1.75 |
Shaft Dia. (In.) | 1 |
Height (In.) | 3.31 |
Length (In.) | 6.20 |
Width (In.) | 3.31 |
Height | 3.31 in |
Length | 6.2 in |
Shaft Length | 1.75 in |
Mounting Plate Width | 3.31 in |
Description
Hydraulic Motor, 14.1 cu in/rev Displacement, Continuous Torque 2,669 in-lb, Flange Mount 2 Bolt, 3.25 in Pilot, 1/2 in NPT Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 100 SUS, Max. RPM 243 RPM, Pressure Rating 1450 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.75 in, Length 6.2 in, Height 3.31 in, Mounting Plate Width 3.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Motor, Cap St, 1 HP, 3450,115/230V, 56J, ODP (5KC39SN2890X)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/2"-14 Thread Size (SVHC8-8FV)
- ORS Deep Groove Ball Bearing, 20mmBore, 42mm (6004 ZZ NR C3 G93)
- DAYTON Dc Gearmotor, 40.0 in-lb Max. Torque, 12 RPM Nameplate RPM, 12V DC Voltage (1LNG8)
- CHAR-LYNN Motor, Hydraulic, 2.2 cu in/rev, 2 Bolt (101-1700)
- CHAR-LYNN Motor, Hydraulic, 17.9 cu in/rev, 4 Bolt (101-1015)
- CHAR-LYNN Motor, Hydraulic, 18.2 cu in/rev, 2 Bolt (103-1039)
- CHAR-LYNN Hydraulic Motor, 5.7 cu in/rev, 4 Bolt (103-1003)
- CHAR-LYNN Hydraulic Motor, 2.8 cu in/rev, 4 Bolt (101-1001)
- CHAR-LYNN Motor, Hydraulic, 5.9 cu in/rev, 2 Bolt (101-1035)
- AFTERMARKET 27873 REPLACEMENT HYD PUMP PNI 720, 760 MOTOR GRADER Fits Champion (27873-FLT)
- Char-Lynn General Purpose Hydraulic Motors