Shop All General Purpose Hydraulic Motors
Char-Lynn
Hydraulic Motor, 13.7 cu in/rev, 2 Bolt
Mfr # 103-1030
Zoro # G1970552
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S
- Flange Mount 2 Bolt, 3.25 in Pilot
- Displacement 14.1 cu in/rev
- Max. RPM 243 RPM
- Continuous Torque 3,265 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Char-Lynn
- MFR # 103-1030
- Zoro # G1970552
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 1/2 in NPT |
Shaft Dia. | 1 in |
Width (In.) | 4.24 |
Shaft Length (In.) | 1.75 |
Height (In.) | 4.24 |
Shaft Dia. (In.) | 1 |
Length (In.) | 6.95 |
Mounting Plate Width | 4.24 in |
Height | 4.24 in |
Length | 6.95 in |
Shaft Length | 1.75 in |
Description
Hydraulic Motor, 14.1 cu in/rev Displacement, Continuous Torque 3,265 in-lb, Flange Mount 2 Bolt, 3.25 in Pilot, 1/2 in NPT Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 70 SUS, Max. RPM 243 RPM, Pressure Rating 1700 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.75 in, Length 6.95 in, Height 4.24 in, Mounting Plate Width 4.24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA TECHNOLOGIES Aignep USA MP1 Det Clevis Mount Kit 3-1/4" Bore NFPA Cylinder (MP1325)
- ATP Coiled Air Hose, 1/4" ID x 24 ft. (TT-14-30-R-RS)
- PARKER Coupler Body, Steel, 1/2 In. Pipe, 110 cfm (EZ-501-8FP)
- SPEEDAIRE Swivel Assembly, 3/8 (TT2CUA31G)
- CHAR-LYNN Hydraulic Motor, 11.4 cu in/rev, 4 Bolt (103-1005)
- CHAR-LYNN Hydraulic Motor, 5.9 cu in/rev, 2 Bolt (101-1027)
- CHAR-LYNN Motor, Hydraulic, 4.5 cu in/rev, 4 Bolt (101-1010)
- CHAR-LYNN Hydraulic Motor, 22.7 cu in/rev, 4 Bolt (103-1008)
- CHAR-LYNN Motor, Hydraulic, 4.6 cu in/rev, 2 Bolt (103-1034)
- CHAR-LYNN Hydraulic Motor, 17.9 cu in/rev, 4 Bolt (101-1007)
- MAXIM Birotational Motor 2 Bolt Flange, 11.87 Cid, 310 Rpm, 2321 PSI (271533)
- Char-Lynn Hydraulic Industrial Tools