Char-Lynn

Hydraulic Motor, 11.4 cu in/rev, 4 Bolt


product price: $524.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Series S
  • Flange Mount 1.75 in Pilot, 4 Bolt
  • Displacement 11.3 cu in/rev
  • Max. RPM 303 RPM
  • Continuous Torque 2,870 in-lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Port Size 1/2 in NPT
Shaft Dia. 1 in
Shaft Dia. (In.) 1
Length (In.) 6.08
Shaft Length (In.) 1.75
Width (In.) 4.24
Height (In.) 4.24
Mounting Plate Width 4.24 in
Height 4.24 in
Shaft Length 1.75 in
Length 6.08 in

Description

Hydraulic Motor, 11.3 cu in/rev Displacement, Continuous Torque 2,870 in-lb, Flange Mount 1.75 in Pilot, 4 Bolt, 1/2 in NPT Port Size, Side Port Location, Shaft Dia. 1 in, Min. Oil Viscosity 70 SUS, Max. RPM 303 RPM, Pressure Rating 1850 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.75 in, Length 6.08 in, Height 4.24 in, Mounting Plate Width 4.24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.