Shop All Grills & Smokers
This Product is Discontinued
Char-Broil
Oklahoma Joe 900 Pellet Grill (Discontinued)
Mfr # 20202105
Zoro # G2589206
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Type Electric
- Material Steel
- Color Black
- Features Searing Burner, Removable Ash Tray, Adjustable Grate, Easy Clean, Timer, Heavy Duty
- Pellet Hopper Capacity 20 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Char-Broil
- MFR # 20202105
- Zoro # G2589206
- UPC # 99143021058
- Country of Origin Unknown
- Category Grills & Smokers
Details
Item | Pellet Grill |
Type | Electric |
Material | Steel |
Color | Black |
Features | Searing Burner, Removable Ash Tray, Adjustable Grate, Easy Clean, Timer, Heavy Duty |
Pellet Hopper Capacity | 20 lb. |
Fuel Type | Wood |
Handle Material | Rubber |
Series | Rider |
Grate Material | Porcelain-Coated Cast Iron |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.