Shop All Grills & Smokers
Char-Broil
Gas Grill, 30,001 to 40,000 Btu, Liquid Propane, 4Burner, 435 sqin Primary Cooking Surface
Mfr # 463353021
Zoro # G607390471
product price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Char-Broil
- MFR # 463353021
- Zoro # G607390471
- UPC # 47362335302
- Country of Origin China
- Category Grills & Smokers
Description
CharBroil Gas Grill, Gas Type Liquid Propane, Primary Cooking Surface Area 435 sqin, BTU Rating 30,001 to 40,000 Btu, Number of Burners 4, Grate Material Cast Iron, Frame Material Steel, BlackSilver
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Ninja Trimmer Line For .105 5 Lb. Spool , 380-443 (380-443)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 36" x 10 ft. (HC23610)
- YARDGARD Poultry Netting, 20 ga., 1", 48"x150 ft. (308432B)
- ICON Icon 12485 Holding Tank Fitting - 3" Rubber Grommet (12485)
- CHAR-BROIL Char-Broil 214887 Classic 280 2-Burner LP Gas Grill (214887)
- CHAR-BROIL Vertical Electric Smoker (11201677)
- CHAR-BROIL Smoker Offset Black 1280Sqin (21201571)
- CHAR-BROIL Perf IR 4B LP Gas Grill (463341021-DI)
- CHAR-BROIL PORTABLE CHRCL GRILL 14"" (13301719)
- CHAR-BROIL Classic360 LP Gas Grill (463773717-DI)
- CHAR-BROIL Char-Broil 8023684 Joes Rambler Charcoal Grill - Black (8023684)
- Char-Broil Grills & Smokers