Shop All Grills & Smokers
Char-Broil
Char-Broil 463673017 Performance 2 Burner Gas Grill
Mfr # 463673017
Zoro # G303988057
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Char-Broil
- MFR # 463673017
- Zoro # G303988057
- UPC # 47362367303
- Country of Origin China
- Category Grills & Smokers
Description
The Performance 2-burner grill features a sleek black stainless steel cart design and the stainless steel burners emit flame from the top for even cooking & added durability. This grill is made to last, with rust-resistant porcelain-coated cast iron grates for easy cleaning. All the features are here including a removable porcelain-coated grease pan & an electronic igniter.
Features- Convective Cooking System - Great for grilling and indirect cooking at low temperatures, Just close the lid and youwill get even heat and low flare-ups
- Electronic Igniter - One easy push of a button lights your grill
- Swing-A-Way Warming Rack - This warming rack swings back when you open the grill lid, so you can easily reach the food on your cooking grates
- Sideburner - Warm up sauces and side dishes to complement what you grill, or flip the lid down and use the surface as additional workspace
- Stainless Steel Burners - Our durable metal burners can take the heat and are built to last
- Grease Tray - The grease tray captures drips for easy clean-up
- Porcelain Coated Grates - The durable porcelain coating on these cooking grates make them rust-resistant and easy-to-clean
- Side Shelf - A handy place for your grilling tools and cooking accessories that doubles as extra workspace while you are cooking
- Stainless Steel Heat Tent - The stainless steel tent protects the burners from dripping juices and helps disperse heat
- Lid-Mounted Temperature Gauge - Keep track of pre-heat status and monitor the inside temperature of your grill
- Wheels - Easily move your grill around your backyard or patio
- Color: Black
- Grate Material: Porcelain Coated Cast Iron
- Heat Tent Material: Stainless Steel
- Swingaway Rack Material: Porcelain Coated Steel Wire
- Side Shelf Material: Black Painted Steel
- Primary Cooking Area: 300 sq. in.
- Main Burner BTUs: 24,000
- Number of Burners: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Manifold Gaskets Set Fits FARMALL IH W6, M, SUPER M, 400, 450 (ENH10-0377)
- OREGON Starter Handle STIHL (31-914)
- IK SPRAYERS Complete Chamber (83272801)
- CROSBY Hook, Bullard Gate Repair Kit, 5 (1100112)
- CHAR-BROIL Smoker Offset Black 1280Sqin (21201571)
- CHAR-BROIL Grill Patio Bistro Red (20602109)
- CHAR-BROIL Char Broil 245965 Oklahoma Joes Barrel Drum Smoker (245965)
- CHAR-BROIL GRILL T/T CHAR BLK (465131014)
- CHAR-BROIL Vertical Electric Smoker (11201677)
- CHAR-BROIL 45 Vert LP Smoker (12701705-DI)
- KING KOOKER Outdoor Cooker, Propane, 54K BTU, 12" tall, Bolt Together (1200)
- Char-Broil Grills & Smokers