Shop All Grill Accessories
Char-Broil
Char Broil 245955 16.5 in. Char-Broil Cylinder Bullet Smoker
Mfr # 245955
Zoro # G103718991
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Char-Broil
- MFR # 245955
- Zoro # G103718991
- UPC # 99143020754
- Country of Origin China
- Category Grill Accessories
Description
A lush and green garden is a thing of beauty. A well trimmed lawn or garden is a pleasure to behold. Check out our high quality garden supplies which are highly durable and stable.
Features- 388 Sqin cooking space
- Porcelain coated steel lid, body, & fire bowl
- 2 Porcelain coated cooking grates, water pan, & ash pan, innovative air control system
- Dual carry handles
- Size: 16.5"
- Weight: 41 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Fuel Solenoid For Case International - 87420952 J991167 J932529 3991167 (1703-3304)
- CORONA TOOLS Ergonomic Bypass Pruner, 3/4" (BP 4180)
- SCORPION MASTER Scorpion Barrier Tape (900229)
- BLACK & DECKER 34 Smokeless Wood Fire Pit with Grill (BD17211)
- CHAR-BROIL Char-Broil Black Grill Cover For Designed to fit 5 6 or 7 Burner Gas Grills X-Larg 72 in. W x 42 (8475261)
- CHAR-BROIL GRILL GRATE 25"" XPND CB (4885139)
- CHAR-BROIL Grill Control Knobs Unv (6884601)
- CHAR-BROIL Char-Broil 8011461 Half-Time Charcoal Chimney Starter; Silver (8011461)
- CHAR-BROIL Universal Piezo Ignitor (1666551P06)
- CHAR-BROIL Grill Cvr Patio Bistro (5779591)
- GRANDOLDGARDEN 36 x 4 in. Vent Hood Spacer, Stainless Steel (GR1700051)
- Char-Broil Grill Accessories