Shop All Spreaders
Chapin
TOW BEHIND AUTO-STOP SPREADER 150 LB CAPACITY
Mfr # 8620B
Zoro # G704375364
product price: $494.99
/ea
Free Shipping & Returns
$494.99
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
No more reaching back for levers and controls to stop seed and fertilizers from spilling off the impeller when you stop. The unique dual impeller design allows material to spread when spreader and vehicle are in motion. You stop; it stops. No more burnt lawns and wasted product. Oil impregnated bronze bearings minimize friction on axle and gear box. Metal gears. Easy to set gate adjustment with 11 incremental settings for accurate application. Wide tread 14" heavy duty pneumatic tires for professional use. Heavy duty trailer hitch for professional use. Weight: 41.9 lbs.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- JACKS IMPORTS Pitch Fork Replacement Head GREEN (162-GN)
- BLUE FLAME Lighter Gaslog Angle (LLA.1626.NG)
- CHAPIN Sprayer Hose Nylon 42" (6-6136)
- ZORO SELECT 29 ft 6 in x 47 ft 8 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (5WUF4)
- CHAPIN 100 lb. capacity Broadcast Spreader (82108B)
- CHAPIN 100 lb. capacity Salt Spreader (82500B)
- CHAPIN Handheld Broadcast Spreader, Cap. 25 lb. (84700AW)
- CHAPIN Chapin Manufacturing 2021855 25 lbs Spreader Bag (2021855)
- CHAPIN 80LB Res Salt Spreader (81008A)
- CHAPIN 80 lb. capacity Broadcast Spreader (8401C)
- SNOWEX 160 lb. capacity Walk-Behind Broadcast Spreader (SP-85)
- Chapin Spreaders