Shop All Solid State Relays
Chapin
Replacement Wand, Brass, 18" L
Mfr # 6-7726-9
Zoro # G8290767
original price:
$19.78
6% off
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight
- Fits Brand Chapin
- For Use With Mfr. Model Number 1739, 1749, 1831, 1949, 22090XP, 22180XP, 22790XP, 6300
- Length 18 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chapin
- MFR # 6-7726-9
- Zoro # G8290767
- Country of Origin United States
- Category Solid State Relays
Dimensions
Length | 18 in |
Length (Straight Wireway) | 18 in |
Details
Item | Replacement Wand |
Type | Straight |
Fits Brand | Chapin |
For Use With Mfr. Model Number | 1739, 1749, 1831, 1949, 22090XP, 22180XP, 22790XP, 6300 |
Material | Brass |
Description
Replacement Wand,Brass,18" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 1A, 250V AC, Non-Indicating (FRN-R-1)
- SQUARE D Surface Mount Panelboard 86" H (HCR86TS)
- GARDNER BENDER Mechanical Lug, Aluminum, 2 to 14 AWG, PK2 (GTA-2N)
- REMINGTON INDUSTRIES Bullet Terminals, Male, PVC Insulated, 16-22 AWG Wire, Red, 10 Pcs (MPD1.25-156-10)
- CRYDOM Solid State Relay, 90 to 140VAC, 25A (CTRB6025)
- CRYDOM Solid State Relay, 3 to 32VDC, 25A (D2425-B)
- CRYDOM Solid State Relay, 110 to 280VAC, 30A (CKRA2430)
- CRYDOM Solid State Relay, 4 to 32VDC, 10A (CKM0610)
- DAYTON Miniature Solid State Relay, 3-30VDC, 12A (1EGU1)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 80A (D06D80)
- CRYDOM 3-32V-DC 40A AMP 240V-AC SOLID STATE RELAY (D2440)
- Chapin Electrical Relays