Shop All Replacement Wands
Chapin
18-in Brass Replacement Sprayer Wand
Mfr # 6-7742
Zoro # G2330282
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Flow Rate 0.5 gpm
- Size 18 in
- For Use With 22090, 22790, 60640, 60650
- Accessory Type Replacement Wand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chapin
- MFR # 6-7742
- Zoro # G2330282
- Country of Origin United States
- Category Replacement Wands
Dimensions
Size | 18 in |
Details
Item | Replacement Wand |
Material | Brass |
Flow Rate | 0.5 gpm |
For Use With | 22090, 22790, 60640, 60650 |
Accessory Type | Replacement Wand |
Description
Replacement Wand, Material Brass, 18 in, For Use With 22090, 22790, 60640, 60650, Flow Rate 0.5 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Ultra Quiet Air Compressor Elec Inflator (EP6000)
- ORRVILLE Chain Dog Tie Out 20' (43720)
- CAROLINES TREASURES Carolines Treasures SS8757CHF 28 x 40 in. Golden Retriever House Size Canvas Flag (SS8757CHF)
- ASTRO PNEUMATIC J HOOK F/AO5820 - PART (AO5820-A08)
- CHAPIN 18-in Brass Replacement Sprayer Wand (6-7711)
- CHAPIN 18-in Replacement Sprayer Wand (6-7749)
- CHAPIN WAND BRASS 16"" (6-7756)
- CHAPIN 20-in Replacement Sprayer Wand (6-8219-9)
- CHAPIN 24-in Brash Crush Resistant Wand (6-7704-9)
- CHAPIN 18 Poly Extension Wand (2136457)
- IK SPRAYERS IK Multi Complete Wand (82671822)
- Chapin Replacement Wands