Shop All Wheelbarrows & Yard Carts
Chapin
Chapin R E Manufacturing Works 225647 80 lbs Residential Salt & Ice Melt Spreader
Mfr # 225647
Zoro # G404158410
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chapin
- MFR # 225647
- Zoro # G404158410
- UPC # 23883810085
- Country of Origin United States
- Category Wheelbarrows & Yard Carts
Description
Features
- 80-Pound capacity hopper with enclosed gear system to withstand the elements, supported by a rugged powder coated steel frame
- Compatible with salt and halite/ice melt with simple gate adjustments
- Aggressive spiked auger tears up clumps
- Front and side baffle system allows for precise control of spread pattern
- Ergonomically angled U-shaped flip up tube handle bars
- Includes snow/rain cover and salt grate
- Capacity: 80 lbs
- Wheel Size: 10"
- Material: Metal Alloy
- Handle Type: U-Shaped
- Frame & Handle Material: Powder-coated steel
- Dimension: 23" H x 19" W x 24" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVIZOR PRODUCTS Short Snout Optivizor XLARGE (2054-XL)
- TERRAZA 8 in. Grill Brush & Scraper, 6PK (TE3255325)
- CHAPIN Nozzle Kit (3-1802)
- APACHE PW Wand, 4000 PSI, Metric, QD (99034000)
- SEYMOUR MIDWEST Childrens Wheelb.arrow, Poly Tray, Boxed (85720IB)
- MILLSIDE Metal Nursery Wagon with Folding Sides (3580)
- BBQ INNOVATIONS 12 in. Rigid Flat Free Caster (BB1522990)
- PERFECTPATIO Replacement Wheelbarrow Handle Hardwood (PE2737032)
- AMES 8CUFT Poly Wheelbarrow (RP810)
- NEXT2NATURE 5 cu ft. Green & Black Poly Wheelbarrow Yard Rover (NE752305)
- CRAWFORD Hanger Wheelbarrow Holds 35Lbs (CMWBH-6)
- Chapin Lawn & Garden Tools