Shop All Sprayer Accessories
Chapin
Nozzle, Polyethylene, PK3
Mfr # 6-5379
Zoro # G0936381
original price:
$10.85
6% off
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- For Use With 1253, 1480, 1831, 19049, 1949, 20000, 2014, 21220, 22180, 22350, 22360, 22790, 25012
- Flow Rate 1/2 gpm, 1/3 gpm, 1/4 gpm
- Accessory Type Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chapin
- MFR # 6-5379
- Zoro # G0936381
- UPC # 00023883653798
- Country of Origin United States
- Category Sprayer Accessories
Details
Item | Nozzle |
Material | Polyethylene |
For Use With | 1253, 1480, 1831, 19049, 1949, 20000, 2014, 21220, 22180, 22350, 22360, 22790, 25012 |
Flow Rate | 1/2 gpm, 1/3 gpm, 1/4 gpm |
Accessory Type | Nozzle |
Description
Nozzle, Material Polyethylene, For Use With 1253, 1480, 1831, 19049, 1949, 20000, 2014, 21220, 22180, 22350, 22360, 22790, 25012, Flow Rate 1/2 gpm, 1/3 gpm, 1/4 gpm, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENWORKS PRO Cordless String Trimmer (2123802)
- GIFTMARK Giftmark 3400C Adult Tall Back Rocking Chair Cherry (3400C)
- TERRE PRODUCTS Blade Adapter (4028388)
- SONGBIRD ESSENTIALS Songbird Essentials SE975 Clear View Hopper Mirrored Window Feeder (SE975)
- CHAPIN Extension Sprayer Brass 24In (6-7704)
- CHAPIN Home Plus 2 L Hand Held Multi-Use Sprayer (10113)
- CHAPIN Industrial Water Supply Tank (4163)
- CHAPIN Premium Shutoff H&G (6-8138)
- CHAPIN Sprayer Nozzle Foaming (6-6004)
- CHAPIN Chapin 63924 4 Gallon Cap. 24V Battery Operated Wide Mouth General Purpose No Pump Backpack Sprayer (63924)
- SMITH PERFORMANCE SPRAYERS Poly Cap Nut, Gray (182928)
- Chapin Lawn Sprayers & Accessories