Shop All Sprayer Accessories
Chapin
Nozzle
Mfr # 6-4566-8
Zoro # G4147963
original price:
$9.85
4% off
new price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- For Use With Metal and Poly Sprayers
- Includes 4-Position Spray -Straight Stream and Rain, Heavy Fan, Light Fan
- Accessory Type Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chapin
- MFR # 6-4566-8
- Zoro # G4147963
- UPC # 00023883645663
- Country of Origin United States
- Category Sprayer Accessories
Details
Item | Nozzle |
Material | Poly |
For Use With | Metal and Poly Sprayers |
Includes | 4-Position Spray -Straight Stream and Rain, Heavy Fan, Light Fan |
Accessory Type | Nozzle |
Description
Nozzle, Material Poly, For Use With Metal and Poly Sprayers, Includes 4-Position Spray -Straight Stream and Rain, Heavy Fan, Light Fan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chain, Super 20 Chisel, 5/16" (22LPX081G)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply, Weight: 8.6 lb (WD1128)
- CHAPIN 48-in Rubber Replacement Hose (6-6092)
- MTD Filter-Oil (ME-122-0645)
- CHAPIN Chapin Replacement Nozzle Kit (68131)
- CHAPIN Piston Lever Replacement Kit (6-8168)
- CHAPIN Replacement Shut Off, Poly (6-4638)
- CHAPIN CHAPIN 6-4627 Repair Kit, Brass, For 1831, 1739, 1749, 1949 and 6300 Compression Sprayer (996169)
- CHAPIN 3-Gallon Water Supply Tank (41330)
- CHAPIN 20 gal Adjustable Spray Tip Hose End Sprayer (CH7692)
- BIRCHMEIER Birchmeier Complete Pump (109-625-01)
- Chapin Lawn Sprayers & Accessories