Shop All Spreaders
Chapin
Handheld Broadcast Spreader, Cap. 25 lb.
Mfr # 84700AW
Zoro # G7792209
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 25 lb
- Spread Width 12 ft
- Drop Type Regulated Drop
- For Use With Fertilizer, Seed
- Includes Shoulder Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Spread Width | 12 ft |
Details
Item | Handheld Broadcast Spreader |
Capacity | 25 lb |
Drop Type | Regulated Drop |
For Use With | Fertilizer, Seed |
Includes | Shoulder Strap |
Handle | Hand Crank |
Description
Handheld Broadcast Spreader, Capacity 25 lb, Drop Type Regulated Drop, For Use With Fertilizer, Seed, Spread Width 12 ft, Handle Hand Crank, Includes Shoulder Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNING TONGUE PLATE 4 Ring Elevator Leverage Bit with Extended Plate 5" (3383-5)
- SLIME BCYCL INNR TUBE RUBR 24"" (30047)
- BRIGGS & STRATTON Crankcase Gasket (692292)
- GENOVA Genova 14015 Cleaner Pvc 16 Oz (7530805)
- CHAPIN 70 lb. capacity Broadcast Spreader (82050C)
- CHAPIN 80 lb. capacity Broadcast Spreader (8301C)
- CHAPIN 3 lb. capacity Garden Seeder (8701B)
- CHAPIN Chapin Manufacturing 2021855 25 lbs Spreader Bag (2021855)
- CHAPIN 80LB Res Salt Spreader (81008A)
- CHAPIN 100 lb. capacity Broadcast Spreader (8303C)
- EARTHWAY Commercial 50lb Spreader (2150)
- Chapin Spreaders