Shop All Spreaders
Chapin
Chapin 80 lb. Powder Coated Turf Spreader With Spread Pattern Control
Mfr # 8301C
Zoro # G205831024
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Chapin 8301c 80 lb. Powder coated turf spreader with spread pattern control chapin contractor spreaders are equipped with heavy duty features for longevity and precision. The 80-pound contractor turf spreader has a large 1-piece hopper fully supported by a rugged powder-coated steel frame. Spread comfortably and efficiently with a rubber-gripped t-handle and solid steel linkage gate control. The rotary gate is adjustable to accommodate a variety of material and is designed with a cast zinc-plated agitator to help prevent clumping. Chapin contractor turf spreaders feature directional spread pattern control to ensure material is applied where it is needed. Metal gears are enclosed to prevent debris interference. This heavy duty turf spreader is equipped with rugged wide tread 12-inch pneumatic tires for professional use. A rain cover and hopper grate are included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Digger, Post Hole, 4 Ft (6894150)
- SPECTRACIDE Weed and Grass Killer RTU Liquid 64 oz (HG-97048)
- LOGO BRANDS Philadelphia Eagles Checkerboard Canopy (624-42C)
- BIOADVANCED Liquid Concentrate Lawn Insect and Fire Ant Killer 32 oz (700790A)
- CHAPIN 70 lb. capacity Broadcast Spreader (82050C)
- CHAPIN 80 lb Salt and Ice Melt Broadcast Spreader, U-Shape Handle, Pneumatic 10 in Wheels (81008A)
- CHAPIN BAG SEEDER 25LB (84700A)
- CHAPIN 100 lb. capacity Salt Spreader (82500B)
- CHAPIN Handheld Broadcast Spreader, Cap. 25 lb. (84700AW)
- CHAPIN 80 lb. capacity Broadcast Spreader (8201A)
- AGRI-FAB 85 lb. capacity Broadcast Spreader (45-0530)
- Chapin Spreaders