Shop All Sprayer Accessories
Chapin
Chapin 6-1945 Vito Sprayer Repair Kit
Mfr # 7103310
Zoro # G504108452
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chapin
- MFR # 7103310
- Zoro # G504108452
- Country of Origin China
- Category Sprayer Accessories
Description
Features
- Product Type: Extension Tube
- Sprayer or Mister Type: Sprayer
- Hose Length: 12 in.
- Material: Brass
- Assembled Height: 12 in.
- Adjustable Spray Tip: Yes
- Assembled Width: 1 in.
- With viton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTX1)
- DRAMM ColorStorm Soaker Hose, 50'L (17010)
- REFUAH Olympic Bar With Collar - 45 lbs (RE1341022)
- ALA-PT ALA-PT APCB13 Aladdin No-Niche Skimmer Basket (APCB13)
- CHAPIN Chemical Concentrate Tank, 40 oz., EA1 (6-8063)
- CHAPIN Nozzle Poly Adj (6-6003)
- CHAPIN Sprayer Repair Kit (6-1925)
- CHAPIN Hose 28" Replacement Kit (6-2001)
- CHAPIN Replacement Shut Off, Poly (6-4638)
- CHAPIN Seals&Gaskts Repair Kit (6-2002)
- FIMCO 3/8 in. Intake Tube (5009780)
- Chapin Sprayer Accessories