Shop All Sprayer Accessories
Chapin
CFValve Constant-Flow Valves
Mfr # 2411119
Zoro # G002693689
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.5
- Width 4.7
- Outside Diameter 0.6
- Height 1.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chapin
- MFR # 2411119
- Zoro # G002693689
- UPC # 23883685010
- Country of Origin United States
- Category Sprayer Accessories
Dimensions
Length | 6.5 |
Width | 4.7 |
Outside Diameter | 0.6 |
Height | 1.4 |
Description
CFValve Constant-Flow Valves attach to your existing Chapin®, Solo®, Hudson® or Jacto® sprayer nozzle to help maintain a consistent flow rate with ±1.5% accuracy, regardless of pressure variations. Constant-flow valves reduce drift, and the valve automatically closes if the output pressure drops below the preset valve pressure. 14.5- and 21-psi valves help control drift when applying herbicides and are for handheld and backpack sprayer use. 29-psi valve is designed for 12V and motorized sprayers. Includes two adapters: 11/16" to 3/8" and 3/8" to 11/16".
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECARE FITNESS Neoprene Coated 2 Lbs Dumbbells for Non-Slip Grip, Set of Two, Blue, 2PK (WC-2P-2LB-BL)
- PROVIZOR PRODUCTS Optivizor Regular Snout LARGE72-99 (1926-L)
- CAMCO Replacement Plug 50 Amp (55255)
- YARD TUFF Lawn Tractor Spreader (AS-80LT12)
- CHAPIN Pro+ Series Seal Kit (6-5368)
- CHAPIN Seal and Gasket Kit, Viton (6-1945-9)
- CHAPIN Nozzle Poly Adj (6-6003)
- CHAPIN 2GAL POLY SURE SPRAY SELECT (27020)
- CHAPIN Sprayer Shut Off Ace Pol (6-4626)
- CHAPIN Chapin Filter Basket with Cap (2281458)
- CHAPIN CHAPIN 6-4627 Repair Kit, Brass, For 1831, 1739, 1749, 1949 and 6300 Compression Sprayer (996169)
- Chapin Lawn Sprayers & Accessories