Shop All Irrigation & Sprinkler Timers
Chapin
Analog Single Zone Water Timer
Mfr # 41011
Zoro # G110936883
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Agency Compliance RoHS Compliant
- Power Source (2) AAA Batteries
- Output Voltage 3 V
- Manufacturers Warranty Length 1 yr
- Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chapin
- MFR # 41011
- Zoro # G110936883
- UPC # 023883410117
- Country of Origin Indonesia
- Category Irrigation & Sprinkler Timers
Dimensions
Manufacturers Warranty Length | 1 yr |
Depth | 3 in |
Height | 6 in |
Width | 4 1/4 in |
Details
Item | Analog Single Zone Water Timer |
Agency Compliance | RoHS Compliant |
Power Source | (2) AAA Batteries |
Output Voltage | 3 V |
Enclosure Type | Outdoor |
Features | Can Set Actual Time, Rain Delay, Valve Automatically Closes When Battery is Low |
Coupling | 3/4 in GHT |
Includes | Weather Resistant Cabinet |
Display Type | Analog |
Manual Override | Yes |
Day Skipper | 1 to 7 Days |
Battery Backup System | No |
Maximum Number of Zones | 1 |
Maximum Time Cycle | 2 hr |
Product Type | Hose End Timer |
Maximum Pressure | 60 psi |
Maximum Time Setting | 2 hr |
Minimum Pressure | 20 psi |
Minimum Time Setting | 1 min |
Maximum On/Off Cycles | 1 |
Description
Analog Single Zone Water Timer, Product Type Hose End Timer, Battery Backup System No, Display Type Analog, Enclosure Type Outdoor, Maximum Number of Zones 1, Power Source (2) AAA Batteries, Minimum Time Setting 1 min, Maximum Time Setting 2 hr, Maximum Time Cycle 2 hr, Depth 3 in, Features Can Set Actual Time, Rain Delay, Valve Automatically Closes When Battery is Low, Includes Weather Resistant Cabinet, Minimum Pressure 20 psi, Width 4 1/4 in, Coupling 3/4 in GHT, Output Voltage 3 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO MARINE Flexible Vinyl Trim - " Opening x "W x 25'L - White (V30-1312W25-1)
- CORE TARPS 50 ft L x 0.5 mm H x 40 ft W Heavy Duty 8 Mil Tarp, Silver/Black, Polyethylene (CT-401-40X50)
- RANGEMASTER Rangemaster Class 3 Series 7203 Barbed Wire, 15-1/2 ga, 1320 ft L, 4-Barbed Point (7203)
- A.R. NORTH AMERICA Pump (RK1528HN-PKG)
- DRAMM Dramm Mechanical Water Timer (10-15044)
- MELNOR Water Timer Digitl 4Zone (73280)
- PRIME Ez-Set Outdr Dig Timer (TNODP23-RC)
- THRIFCO PLUMBING 25107 Mechanical Water Timer (8430321)
- RAIN BIRD Electronic Hose End Timer, LCD (1ZEHTMR)
- AQUA JOE 2-Zone Electronic Water Timer | Customizable Programs | 2 Connections (AJ-ET2Z)
- ORBIT 2 Hour Hose Faucet Controller (62061N)
- Chapin Irrigation & Sprinkler Timers