Shop All Spreaders
Chapin
80 lb. capacity Broadcast Spreader
Mfr # 8201A
Zoro # G2342160
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 80 lb.
- Drop Type Broadcast
- For Use With Salt
- Includes Grate
- Frame Powder Coated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Salt/Ice Melt Broadcast Spreader,80Lb |
Capacity | 80 lb. |
Drop Type | Broadcast |
For Use With | Salt |
Includes | Grate |
Frame | Powder Coated Steel |
Capacity Range (Lb.) | Medium |
Description
Salt/Ice Melt Broadcast Spreader,80Lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS & WADE Wells & Wade Jumbo Fruit Picking Bucket (7P104)
- MTD Bearing Flange (941-0245)
- GARDEN WEASEL EDGER-CHOPPER RED 38""H (91714)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 20.0 qt. (4400513)
- CHAPIN 80 lb. capacity Broadcast Spreader (82088B)
- CHAPIN 80 lb. capacity Broadcast Spreader (8301C)
- CHAPIN 100 lb. capacity Broadcast Spreader (82108B)
- CHAPIN 70 lb. capacity Broadcast Spreader (82050C)
- CHAPIN Handheld Spreader For Fertilizer/Ice Melt/Seed 64 oz (8740A)
- CHAPIN 3 lb. capacity Garden Seeder (8701B)
- EARTHWAY EV-N-Spred Deluxe Spreader (2050SU)
- Chapin Spreaders