Shop All Spreaders
Chapin
680 cu. in. capacity Chest Mount Spreader
Mfr # 8700A
Zoro # G1921479
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 25 lb
- Spread Width 8 ft
- Drop Type Broadcast
- Flow Control Trigger
- For Use With Fertilizers, Granular Herbicides, Seed Products
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Spread Width | 8 ft |
Details
Item | Chest Mount Spreader |
Capacity | 25 lb |
Drop Type | Broadcast |
Flow Control | Trigger |
For Use With | Fertilizers, Granular Herbicides, Seed Products |
Includes | Padded Adjustable Shoulder Strap |
Type | Handheld |
Hopper Material | Polyethylene |
Handle | Hand Crank and Trigger |
Features | 680 cu in Capacity, Adjustable Gate with Trigger Control, Enclosed Container Keeps Product Protected From The Weather, Padded Adjustable Strap, Side Baffle Helps Direct Spread of Product |
Capacity Range (Lb.) | Small |
Product Type | Handheld Broadcast Spreader |
Description
Handheld Broadcast Spreader, Capacity 25 lb, Drop Type Broadcast, For Use With Fertilizers, Granular Herbicides, Seed Products, Spread Width 8 ft, Handle Hand Crank and Trigger, Hopper Material Polyethylene, Features 680 cu in Capacity, Adjustable Gate with Trigger Control, Enclosed Container Keeps Product Protected From The Weather, Padded Adjustable Strap, Side Baffle Helps Direct Spread of Product, Includes Padded Adjustable Shoulder Strap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Collar-Clutch (918-04045)
- MIRACLE-GRO Plant Food, Solid, 15 lb (2001123)
- OREGON Ignition Switch Connector (33-350)
- YARDGARD Welded Wire Fence, 14 ga., 36"X50 ft. (308301B)
- CHAPIN 100 lb. capacity Salt Spreader (82500B)
- CHAPIN Chapin Manufacturing 2021855 25 lbs Spreader Bag (2021855)
- CHAPIN 80 lb. capacity Broadcast Spreader (8401C)
- CHAPIN 80 lb. capacity Broadcast Spreader (82088B)
- CHAPIN 100 lb. capacity Broadcast Spreader (82108B)
- CHAPIN 70 lb. capacity Broadcast Spreader (82050C)
- EARTHWAY Deluxe Spreader with Pneumatic Tires (2050P)
- Chapin Spreaders