Shop All Lawn & Garden Sprayers
Chapin
48Oz Industrial Acetone Hand Sprayer
Mfr # 10027
Zoro # G2342133
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Type Handheld
- tank material Polyethylene
- Nozzle Spray pattern Cone
- Sprayer type Handheld
- max sprayer pressure 40 to 60 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chapin
- MFR # 10027
- Zoro # G2342133
- UPC # 023883100278
- Country of Origin United States
- Category Lawn & Garden Sprayers
Details
Item | Industrial Sprayer |
Sprayer Type | Handheld |
tank material | Polyethylene |
Nozzle Spray pattern | Cone |
Sprayer type | Handheld |
max sprayer pressure | 40 to 60 psi |
Sprayer tank capacity | 48 oz. |
Description
Handheld Sprayer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Industrial Sanitizer, 48 oz. (N2FS4)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXMOR8155)
- MTD Spring-Return (732-04085)
- CHAPIN 2 gal. Industrial Acid Staining Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length (22240XP)
- CHAPIN Chapin Commercial-Duty Backpack Sprayer (63900W)
- CHAPIN 32 Oz. Upside Down Hand Sprayer (1105)
- CHAPIN 4 gal. Tree and Turf Pro Commercial Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern (62000)
- CHAPIN Chapin 31430 Tripoxy Sprayer 3 Gallon (2879401)
- CHAPIN 4 gal. ProSeries Diaphragm Pump Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern (64800)
- LANDSCAPERS SELECT Sprayer Compression Poly 2Gal (SX-8B)
- Chapin Lawn Sprayers & Accessories