Shop All Sprayer Hoses
Chapin
48-in Rubber Replacement Hose
Mfr # 6-6092
Zoro # G1902695
original price:
$50.39
11% off
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 in
- Material Rubber Reinforced
- For Use With 19049, 1949
- Accessory Type Replacement Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chapin
- MFR # 6-6092
- Zoro # G1902695
- Country of Origin United States
- Category Sprayer Hoses
Dimensions
Size | 48 in |
Details
Item | Replacement Hose |
Material | Rubber Reinforced |
For Use With | 19049, 1949 |
Accessory Type | Replacement Hose |
Description
Replacement Hose, Material Rubber Reinforced, 48 in, For Use With 19049, 1949
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 16 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-12X16)
- CAMCO GUTTER EXTENSIONS 4 PACK (42123)
- PYLE Subwoofer Recoil Isolation Platform, PSI12 (PSI12)
- FARM INNOVATORS 500W Util DeIcer (C-500)
- CHAPIN 42-in Replacement Hose (6-6136)
- CHAPIN 48-in Replacement Hose (6-6091)
- CHAPIN 48-in PVC Replacement Hose (6-8105)
- IK SPRAYERS IK Metal/INOX Hose (83272835)
- MASTERCOOL 96 In. Blue R134A Hose (84961)
- IK SPRAYERS Hose, 6 Meter (82671836)
- MATABI Complete Hose (83140805)
- Chapin Lawn Sprayers & Accessories