Shop All Sprayer Hoses
Chapin
48-in PVC Replacement Hose
Mfr # 6-8105
Zoro # G0916517
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 48 in
- Material PVC
- For Use With 26321, 61400, 61700, 61800, 61803, 61900, 62000, 63924, 64800
- Accessory Type Replacement Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chapin
- MFR # 6-8105
- Zoro # G0916517
- Country of Origin China
- Category Sprayer Hoses
Dimensions
Size | 48 in |
Details
Item | Replacement Hose |
Material | PVC |
For Use With | 26321, 61400, 61700, 61800, 61803, 61900, 62000, 63924, 64800 |
Accessory Type | Replacement Hose |
Description
Replacement Hose, Material PVC, 48 in, For Use With 26321, 61400, 61700, 61800, 61803, 61900, 62000, 63924, 64800
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fence Post Driver, 17.5 lb Wt, 24 in H, 2 3/4 in ID Steel Tube, Red (4LVN8)
- SEYMOUR MIDWEST Wheelb.arrow, 6CuFt, Steel, Knobby Tire (85730)
- GLOBAL EQUIPMENT Global Industrial„¢ Ice Melt Residue Cleaner, 1 Gallon Bottle, 4/Case (N174G4)
- WINNING TONGUE PLATE WTP (Winning Tongue Plate) Eggbutt Bit with Extended Plate 5-1/2" (3294-5-1/2)
- CHAPIN 42-in Replacement Hose (6-6136)
- CHAPIN 48-in Rubber Replacement Hose (6-6092)
- CHAPIN 48-in Replacement Hose (6-6091)
- UDP 38 ID X 50 FT Suitable for use with aqueousbased agricultural chemicals (TA1508002)
- MILWAUKEE TOOL Replacement Water Supply Hose for for M18 SWITCH TANK Water Supply (49-16-2730)
- FIMCO Reinforced Rubber Sprayer Hoses (5020159)
- MASTERCOOL 96 In. Blue R134A Hose (84961)
- Chapin Sprayer Hoses