Shop All Lawn & Garden Sprayers
Chapin
4 gal. Self-Cleaning Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 48" Hose Length
Mfr # 63900
Zoro # G8626414
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 4 gal.
- Sprayer Type Backpack
- Max Sprayer Pressure 90 psi
- Hose Length 48"
- Nozzle Spray Pattern Cone, Fan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chapin
- MFR # 63900
- Zoro # G8626414
- UPC # 023883639006
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 48" |
Fill Opening Size | 6 in |
Pump Length | 6 in |
Wand Length | 18 in |
Description
Backpack Sprayer, Sprayer Type Backpack, Sprayer Application Lawn and Garden, Sprayer Tank Capacity 4 gal, Sprayer Pressure Release No, Tank Material Polyethylene, In Tank Filter Yes, Hose Length 42 in, Fill Opening Size 6 in, Wand Material Stainless Steel, Nozzle Spray Pattern Cone, Fan, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Polypropylene, Max Sprayer Pressure 90 psi, Wand Length 18 in, Features Jet Clean Dual Displacement Piston Over Diaphragm Pump, Swing Away Pump Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Clorox 30036 2x Ultra Stain Fighter & Color Booster Original Scent; 22 oz (107339)
- SILKY SAWS Silky KATANABOY 500mm XL Teeth (403-50)
- MTD Blade-3 In 1 Star (942-0611-X)
- LOGO BRANDS Auburn 7ft Yard Inflatable Mascot (110-100-M)
- CHAPIN 2 gal. Premier Pro XP Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length (21220XP)
- CHAPIN 2 gal. ProSeries Sprayer, 48" Hose Length (26021XP)
- CHAPIN 1 gal. Industrial Janitorial/Sanitation Sprayer, Polyethylene Tank, Cone Spray Pattern (2608E)
- CHAPIN Chapin 139-22180XP Industrial Poly Viton Sprayer; 3 Gal; 24 in. Extension; 36 in. Hose (139-22180XP)
- CHAPIN 1 Gal Poly Deck Spr (25010)
- CHAPIN SPRAYER HOSE END FERTILIZING 4 POSITION (G405)
- CHAPIN GAL Deck Sprayer (25010)
- Chapin Lawn & Garden Sprayers