Shop All Lawn & Garden Sprayers
Chapin
4 gal. Home and Garden Sprayer, Plastic Tank, Cone, Jet Spray Pattern, 48" Hose Length
Mfr # 60100
Zoro # G1921287
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 4 gal.
- Sprayer Type Backpack
- Max Sprayer Pressure 90 psi
- Hose Length 48"
- Nozzle Spray Pattern Cone, Jet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chapin
- MFR # 60100
- Zoro # G1921287
- UPC # 0023883601003
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 48" |
Wand Length | 20 in |
Pump Length | 6 in |
Fill Opening Size | 4 in |
Description
Backpack Sprayer, Sprayer Type Backpack, Sprayer Application Lawn and Garden, Pest Control, Sprayer Tank Capacity 4 gal, Sprayer Pressure Release No, Tank Material Plastic, In Tank Filter Yes, Hose Length 48 in, Fill Opening Size 4 in, Wand Material Plastic, Nozzle Spray Pattern Cone, Jet, Adjustable Nozzle Yes, Sprayer Nozzle Material Polyethylene, Max Sprayer Pressure 90 psi, Wand Length 20 in, Features Ambidextrous Pump Handle, Hose Material Reinforced PVC, Includes Cone Nozzle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER Fan Nozzle Spare Part for TMD14 Backpack Fogger (TMD14-FANNOZ)
- MTD Clutch-Electric Pt (717P06468)
- AMES 5T 10 Manure Fork (2812300)
- CHAPIN 4 gal. ProSeries Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 48" Hose Length (61800)
- CHAPIN 2 gal. Industrial Janitorial/Sanitation Sprayer, Polyethylene Tank, Foaming Spray Pattern (2659E)
- CHAPIN GT 2GAL MD Tank Sprayer (16207)
- CHAPIN 4 gal. Tree and Turf Pro Commercial Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern (62000)
- CHAPIN 2 gal. Industrial Dripless Acid Cleaning Sprayer, 42" Hose Length (22251XP)
- CHAPIN 2 gal. Industrial Sprayer, Stainless Steel Tank, Cone Spray Pattern, 42" Hose Length (1739)
- CHAPIN 2 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 42 in Hose Length (22350XP)
- FIMCO 10 gal. Economy Spot Sprayer, 15 ft. Hose Length (LG-10-EC)
- Chapin Lawn & Garden Sprayers