Shop All Lawn & Garden Sprayers
This Product is Discontinued
Chapin
4 gal. Euro Style and Disinfectant Poly Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern (Discontinued)
Mfr # 61575
Zoro # G4285635
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sprayer Tank Capacity 4 gal.
- Sprayer Pressure Release Yes
- Tank Material Polyethylene
- Hose Length 48"
- Wand Length 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chapin
- MFR # 61575
- Zoro # G4285635
- UPC # 023883615758
- Country of Origin China
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 48" |
Wand Length | 21 in |
Fill Opening Size | 4 in |
Details
Sprayer Tank Capacity | 4 gal. |
Sprayer Pressure Release | Yes |
Tank Material | Polyethylene |
Wand Material | Polypropylene |
Nozzle Spray Pattern | Cone, Fan |
Max Sprayer Pressure | 90 psi |
Item | Euro Style and Disinfectant Poly Sprayer |
Seal/Gasket Material | Viton(R) |
Features | (3) Nozzles, 4-Position Pressure Control Valve, Built In Straining Basket, Comfort Grip Spray Handle with Continuous Spray Feature |
Hose Material | Polyethylene |
Includes | Strap |
Sprayer Nozzle Material | Polypropylene |
Adjustable Nozzle | Yes |
In Tank Filter | Yes |
Description
Backpack Sprayer, Sprayer Type Backpack, Sprayer Application Cleaning and Degreasing, Sprayer Tank Capacity 4 gal, Sprayer Pressure Release Yes, Tank Material Polyethylene, In Tank Filter Yes, Hose Length 48 in, Fill Opening Size 4 in, Wand Material Polypropylene, Nozzle Spray Pattern Cone, Fan, Adjustable Nozzle Yes, Sprayer Nozzle Material Polypropylene, Max Sprayer Pressure 90 psi, Wand Length 21 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.