Shop All Lawn & Garden Sprayers
Chapin
3 gal. Tri-Poxy Sprayer, 42" Hose Length
Mfr # 31430
Zoro # G2341899
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 42"
- Nozzle Spray pattern Cone
- max sprayer pressure 40 to 60 psi
- Sprayer tank capacity 3 gal.
- Sprayer type Handheld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chapin
- MFR # 31430
- Zoro # G2341899
- UPC # 023883314309
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 42" |
Details
Sprayer Tank Capacity | 3 gal. |
Item | Tri-Poxy Sprayer |
Nozzle Spray pattern | Cone |
max sprayer pressure | 40 to 60 psi |
Sprayer tank capacity | 3 gal. |
Sprayer type | Handheld |
tank material | Polyethylene |
Description
Yard and Garden Steel Sprayer,3 Gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Sprayer 12 V, 2.2 gpm, 100 psi, 15 gal (BR-15-SP-EC)
- BRUNSWICK BILLIARDS Billiard Equipment Set (PLAYPAK-HERT-IND-01)
- GROSFILLEX Umbrella Base, 70 lb., Sandstone (US607066)
- PET ADOBE Furniture Protector Pet Cover for Dogs and Cats with Shredded Memory Foam filled 35" x 35", Beige (745407VEG)
- CHAPIN 2 gal. Tri-Poxy Sprayer, 42" Hose Length (31420)
- CHAPIN 3 gal. Industrial Heavy Duty Sprayer, Polyethylene Tank, Fan Spray Pattern, 36" Hose Length (22790XP)
- CHAPIN 1/2 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, Hose Not Included Hose Length (1002W)
- CHAPIN 3 gal. Premier Pro Tri Poxy Sprayer, Steel Tank, Cone Spray Pattern, 42" Hose Length (1380)
- CHAPIN 3 gal. Handheld Sprayer, Steel Tank, Fan Spray Pattern, 36 in Hose Length, 60 psi Max Pressure (1352)
- CHAPIN 10000 Sure Spray Poly Sprayer - .5 Gallon (CH385477)
- SMITH SPRAYERS 1 Gal. Premium, Multi-Purpose Sprayer (190363)
- Chapin Lawn Sprayers & Accessories