Shop All Lawn & Garden Sprayers
Chapin
3 gal. ProSeries Poly Sprayer, 48" Hose Length
Mfr # 26031XP
Zoro # G2341768
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 3 gal.
- Hose Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chapin
- MFR # 26031XP
- Zoro # G2341768
- UPC # 023883260316
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 48" |
Details
Sprayer Tank Capacity | 3 gal. |
Item | ProSeries Poly Sprayer |
Description
Handheld Sprayer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATCHMASTER Roach & Insect (150) (150RI)
- FLASH FURNITURE 8' x 8' Outdoor Pop Up Canopy Tent with Carry Bag (JJ-GZ88-BL-GG)
- KOHLER Air Filter Element (14 083 22-S)
- MTD Tire-Tubeless-13 (734-0298-0901)
- CHAPIN 1949 Concrete Opn Head Sprayer, 35 gal, 05 to 1 Gpm, 40 to 60 PSI, 48 in Hose, TriPoxy Steel Tank (1949)
- CHAPIN 1 gal. Bleach Sprayer, Polyethylene Tank, Cone Spray Pattern, 34" Hose Length, 60 psi Max Pressure (20075)
- CHAPIN Chapin 139-1749 3-Gallon Ss Open Head Ind. Sprayer W-Brass Pla (139-1749)
- CHAPIN 32OZ Hand Sprayer (1105)
- CHAPIN 19049 Xtreme Concrete Open Head Sprayer, 35 gal, 05 to 1 Gpm, 40 to 60 PSI, 48 in Hose, TriPoxy (19049)
- CHAPIN 2 gal. Horticultural Vinegar Folding Sprayer, Plastic Tank, Cone, Fan Spray Pattern (G2005P)
- DENDESIGNS D110542 Chemical Resistant Sprayer (DE657373)
- Chapin Lawn & Garden Sprayers