Shop All Lawn & Garden Sprayers
Chapin
3 gal. Open-Head Sprayer, 48" Hose Length
Mfr # 22149XP
Zoro # G2341978
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 3 gal.
- Hose Length 48"
- max sprayer pressure 40 to 60 psi
- Sprayer type Dripless
- Sprayer tank capacity 3 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chapin
- MFR # 22149XP
- Zoro # G2341978
- UPC # 023883221492
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 48" |
Details
Sprayer Tank Capacity | 3 gal. |
Item | Open-Head Sprayer |
max sprayer pressure | 40 to 60 psi |
Sprayer type | Dripless |
Sprayer tank capacity | 3 gal. |
Nozzle Spray pattern | Fan |
tank material | Polyethylene |
Description
Dripless Poly Concrete Sprayer,3Gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORTHO Tank Sprayer Ortho 2G (190629)
- GOOD LAND BEE SUPPLY Sheep Skin Beekeeping Protective Gloves w/Canvas Sleeves - L & Standard Beehive Scraper Prybar Tool (GL-GLV-PRY-LG)
- AGROBRITE Standing CFL Plant Lamp, 27W (FLF27DF)
- VULCAN Round Point Shovel, 29 in L Fiberglass Handle (34542 PRY-F)
- CHAPIN 4 gal. 24V Rechargeable Sprayer, Polyethylene Tank, Cone, Fan, Jet Spray Pattern, 48" Hose Length (63924)
- CHAPIN 4 gal Backpack Sprayer, Polyethylene Tank, Cone, Fan, Jet Spray Pattern, 42 in Hose Length (63950)
- CHAPIN 1 gal. Tri-Poxy Tank Sprayer, 42" Hose Length (31410)
- CHAPIN 3-1/2 gal. Pump Free Compressor Charged Industrial Sprayer, Steel Tank, Fan Spray Pattern (1999)
- CHAPIN SPRAYER 1 GALPRO SERIES (26011XP)
- CHAPIN 3 gal. Premier XP Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length (21230XP)
- TOMAHAWK POWER 5 Gallon Backpack Sprayer 450 PSI Pump Pest Control with Mist Gun (TPS25 + CG)
- Chapin Lawn & Garden Sprayers