Shop All Lawn & Garden Sprayers
Chapin
3 gal. Industrial Janitorial/Sanitation Sprayer, Polyethylene Tank, Foaming Spray Pattern
Mfr # 2660E
Zoro # G6299618
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Handheld
- Sprayer Pressure Release Yes
- Tank Material Polyethylene
- Hose Length 40"
- Wand Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chapin
- MFR # 2660E
- Zoro # G6299618
- UPC # 023883026608
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 40" |
Wand Length | 12 in |
Fill Opening Size | 4 1/2 in |
Pump Length | 12 in |
Details
Sprayer Tank Capacity | 3 gal. |
Type | Handheld |
Sprayer Pressure Release | Yes |
Tank Material | Polyethylene |
Wand Material | Polyethylene |
Nozzle Spray Pattern | Foaming |
Max Sprayer Pressure | 40 psi |
Item | Industrial Janitorial/Sanitation Sprayer |
Sprayer Nozzle Material | Polyethylene |
Hose Material | Reinforced Nylon |
Adjustable Nozzle | No |
Seal/Gasket Material | Viton(R) |
In Tank Filter | Yes |
Application | Janitorial and Sanitation |
Description
Handheld Sprayer, Sprayer Type Handheld, Sprayer Application Janitorial and Sanitation, Sprayer Tank Capacity 3 gal, Sprayer Pressure Release Yes, Tank Material Polyethylene, In Tank Filter Yes, Hose Length 10 ft, Fill Opening Size 4 1/2 in, Wand Material Polyethylene, Nozzle Spray Pattern Foaming, Adjustable Nozzle No, Sprayer Nozzle Material Polyethylene, Max Sprayer Pressure 40 psi, Wand Length 12 in, Hose Material Reinforced Nylon, Pump Length 12 in, Seal/Gasket Material Viton(R)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPALA Floating Fish Gripper - 9 (RFFG9)
- MILWAUKEE TOOL M18 FUEL HATCHET 8 in. Pruning Saw (Tool Only) (3004-20)
- SMARTER STARTER FLUID Natural Charcoal Lighter Fluid 32 oz (ECG32-6)
- PLANO Connectable Satchel Stowaway Large With Handle (387001)
- CHAPIN 1 gal. Garden and Home Folding Handle Sprayer, 48" Hose Length (G1000P)
- CHAPIN Sprayer Hose End All Purpose (G362)
- CHAPIN 2GAL Steel Sprayer (31420)
- CHAPIN Chapin International 7437775 2 gal Lawn & Garden Sprayer (7437775)
- CHAPIN 1/2 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, Hose Not Included Hose Length (1002W)
- CHAPIN Multi Use Compression Sprayer Red 48 Ounces - 1002 (CH37698)
- FIMCO Trailer Sprayr, 45 psi, 50 gal, 4 gpm, 25 ft (LG-50-TRL-PRO-BL)
- Chapin Lawn & Garden Sprayers