Shop All Lawn & Garden Sprayers
Chapin
3 gal. Garden and Home Folding Handle Sprayer, 48" Hose Length
Mfr # G3000P
Zoro # G2341917
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chapin
- MFR # G3000P
- Zoro # G2341917
- UPC # 023883000073
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 48" |
Details
Sprayer Tank Capacity | 3 gal. |
Item | Garden and Home Folding Handle Sprayer |
Description
GP Series Poly Sprayer,3 Gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Justrite Smokers Cease Fire Cigarette Butt Receptacle 26800B, 4 Gallon Beige (26800B)
- CHAPIN CHAPIN 16100 Home and Garden Sprayer, 1 gal Tank, 3 in Fill Opening, Poly Tank, Poly Handle (16100)
- OREGON Groom" L, g Blade, 20-15/16" L, 2.5" W (91-584)
- GREEN GOBBLER Liquid Fruit Fly Killer 32 oz (G0732)
- CHAPIN Chapin 139-1949 3.5-Gallon Tri-Poxy Openhead Ind. Sprayer F-C (139-1949)
- CHAPIN 3 gal. Industrial Viton Cleaner Degreaser Sprayer, Polyethylene Tank, Cone Spray Pattern (22360XP)
- CHAPIN 19049 Xtreme Concrete Open Head Sprayer, 35 gal, 05 to 1 Gpm, 40 to 60 PSI, 48 in Hose, TriPoxy (19049)
- CHAPIN CHAPIN 16200 Home and Garden Sprayer, 2 gal Tank, 3 in Fill Opening, Poly Tank, Poly Handle (16200)
- CHAPIN 3 gal. Tank Sprayer, Polyethylene Tank, Fan Spray Pattern, 48" Hose Length, 40 psi Max Pressure (22049XP)
- CHAPIN 2 gal. Clean N Seal Deck Sprayer, Polyethylene Tank, Fan Spray Pattern, 34" Hose Length (25022)
- IK SPRAYERS INOX 10 Stainless Steel (83274)
- Chapin Lawn Sprayers & Accessories