Shop All Lawn & Garden Sprayers
Chapin
3-1/2 gal. Xtereme Concrete Open Head Sprayer, Stainless Steel Tank, Fan Spray Pattern
Mfr # 19069
Zoro # G3142395
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Type Handheld
- Max Sprayer Pressure 60 psi
- Adjustable Nozzle Yes
- Sprayer Application Concrete and Industrial
- Sprayer Tank Capacity 3-1/2 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chapin
- MFR # 19069
- Zoro # G3142395
- UPC # 023883190699
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 48" |
Wand Length | 24 in |
Fill Opening Size | 4 in |
Pump Length | 14 in |
Opening Size | 4" |
Description
Handheld Sprayer, Sprayer Type Handheld, Sprayer Application Concrete and Industrial, Sprayer Tank Capacity 3 1/2 gal, Sprayer Pressure Release No, Tank Material Stainless Steel, In Tank Filter No, Hose Length 48 in, Fill Opening Size 4 in, Wand Material Brass, Nozzle Spray Pattern Fan, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Max Sprayer Pressure 60 psi, Wand Length 24 in, Pump Length 14 in, Seal/Gasket Material Viton(R)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENT Kickstnd Bic X-Factr Adj 20-28 (67501)
- DECKER Hump Hill'S # Shoat Ring (2)
- ZORO SELECT 38 ft 6 in x 59 ft Standard Duty 5.1 Mil Tarp, Transparent, Polyethylene (5WTL7)
- SUN JOE 48V iON+ Cordless 190-MPH Leaf Blower/Vacuum/Mulch, 9-Gal, 2 Batteries, Dual Chrgr (24V-X2-BVM190)
- CHAPIN 6 gal. Industrial Sprayer, Stainless Steel Tank, Cone, Fan Spray Pattern, 120" Hose Length (6300)
- CHAPIN Tank Sprayer 2G Ss (31440)
- CHAPIN CHAPIN SureSpray 27020 Compression Sprayer, 2 gal Tank, 3 in Fill Opening, Poly Tank, Poly Handle (27020)
- CHAPIN 3 gal. Handheld Sprayer, Stainless Steel Tank, Cone Spray Pattern, 42 in Hose Length (1750)
- CHAPIN 2 gal. Industrial Janitorial/Sanitation Sprayer, Polyethylene Tank, Foaming Spray Pattern (2659E)
- CHAPIN 3 gal. Sure Spray Deluxe Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 34" Hose Length (26030)
- D.B. SMITH 2 gal. High Performance Foaming Sprayer, Polyethylene Tank, Foaming Spray Pattern, 36" Hose Length (190389)
- Chapin Lawn & Garden Sprayers