Shop All Lawn & Garden Sprayers
Chapin
25 gal. 12V EZ Tow Sprayer, Polyethylene Tank, 15 ft. Hose Length
Mfr # 97700
Zoro # G1921348
product price: $535.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 25 gal
- Type Trailer
- Tank Material Polyethylene
- Hose Length 15 ft.
- Fill Opening Size 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chapin
- MFR # 97700
- Zoro # G1921348
- UPC # 023883977009
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 15 ft. |
Fill Opening Size | 5 in |
Wheel Dia. | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Sprayer Tank Capacity | 25 gal |
Type | Trailer |
Tank Material | Polyethylene |
Max Sprayer Pressure | 70 psi |
Item | 12V EZ Tow Sprayer |
Flow Rate | 2.2 gpm |
Application | Fertilizers, Herbicides, Pesticides |
Spray Distance Vertical | 30 ft |
Wand | 18 in |
Wheel Type | Pneumatic |
Drain | Drain Spout |
Spray Distance Horizontal | 26 ft |
Frame Material | Steel |
Pump | 12 Volt Diaphragm Pump |
Includes | Clip Connections |
Nozzle Type | Conical Brass |
Description
Trailer Sprayer, Tank Capacity 25 gal, Flow Rate 2.2 gpm, 70 psi PSI, Hose Length 15 ft, Spray Distance Vertical 30 ft, Spray Distance Horizontal 26 ft, 5 in Opening Size, Nozzle Type Conical Brass, Pump 12 Volt Diaphragm Pump, Tank Material Polyethylene, Frame Material Steel, Wand 18 in, Wheel Dia. 12 in, Wheel Type Pneumatic, Drain Drain Spout, Application Fertilizers, Herbicides, Pesticides, Includes Clip Connections
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL FOREST GRADE STAKE 1X2X36"" PK/24 (141051)
- CHAPIN 1 gal. Industrial Acid Staining Sprayer, 42" Hose Length (22230XP)
- ORBIT Telescoping Gutter Wand (58959)
- COLLOMIX Concrete Stirring Paddle, 23-1/2 in. H (WK140HF)
- CHAPIN 1 gal. Garden and Home Folding Handle Sprayer, 48" Hose Length (G1000P)
- CHAPIN 3-1/2 gal. Xtereme Concrete Open Head Sprayer, Stainless Steel Tank, Fan Spray Pattern (19069)
- CHAPIN 4 gal. ProSeries Diaphragm Pump Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern (64800)
- CHAPIN 2 gal. Durable Funnel Top Sprayer, Stainless Steel Tank, Cone Spray Pattern, 42" Hose Length (31440)
- CHAPIN 1 gal. Clean N Seal Deck Sprayer, Polyethylene Tank, Fan Spray Pattern, 34" Hose Length (25012)
- CHAPIN 32 oz Mister/Sprayer Wet/Dry Hose End Sprayer (G6015)
- CHAPIN 3 gal. Industrial General Duty Sprayer, Polyethylene Tank, Fan Spray Pattern, 60" Hose Length (2553E)
- Chapin Lawn & Garden Sprayers