No Product Image Available
Chapin

24029 2 Gallon Disinfectant / Bleach Sprayer


product price: $61.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Take a backseat to fighting pests or weeds with the Chapin 24029 2-gallon disinfectant / bleach sprayer. This chemical sprayer is perfect for applying disinfectants and mild bleach solutions to limit the spread of germs. With a pump design this device is cord-free and easy to maneuver. Thanks to its ergonomic handle it can be carried around comfortably.This sprayer includes an in-tank filter for clog-free spraying. Its 42'' reinforced hose offers exceptional durability while the chemical-resistant seal keeps chemicals in the tank without the risk of corrosion or leakage. This convenient sprayer has a 0.4-0.5 GPM flow rate and a 40-60 PSI operating pressure.The translucent poly tank can hold up to 2 gallons and the 2 1/2'' wide funnel-mouth opening makes it easy to fill the tank and clean inside of it! The poly extension wand is 12'' long so users can maintain a safe distance from chemicals while also spraying those areas that are further out of reach. In addition to a serviceable poly shut-off an ultra-fine misting nozzle is included to treat specific areas create less waste and ensure better surface coverage. This model also includes a lock-on feature for continuous spraying.Check chemical manufacture's instructions for application. Spray distance may vary based on application and is dependent on tank pressure nozzle size wind and angle of inclination.Overall Dimensions:Length: 8''Width: 8''Height: 18 7/8''Tank Capacity: 2 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.