Shop All Disinfectants and Sanitizers
Chapin
24019 1 Gallon Disinfectant / Bleach Sprayer
Mfr # 88824019
Zoro # G511634425
$57.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chapin
- MFR # 88824019
- Zoro # G511634425
- Country of Origin United States
- Category Disinfectants and Sanitizers
Description
Take a backseat to fighting pests or weeds with the Chapin 24019 1-gallon disinfectant / bleach sprayer. This chemical sprayer is perfect for applying disinfectants and mild bleach solutions to limit the spread of germs. With a pump design this device is cord-free and easy to maneuver. Thanks to its ergonomic handle it can be carried around comfortably.This sprayer includes an in-tank filter for clog-free spraying. Its 42'' reinforced hose offers exceptional durability while the chemical-resistant seal keeps chemicals in the tank without the risk of corrosion or leakage. This convenient sprayer has a 0.4-0.5 GPM flow rate and a 40-60 PSI operating pressure.The translucent poly tank can hold up to 1 gallon and the 2 1/2'' wide funnel-mouth opening makes it easy to fill the tank and clean inside of it! The poly extension wand is 12'' long so users can maintain a safe distance from chemicals while also spraying those areas that are further out of reach. In addition to a serviceable poly shut-off an ultra-fine misting nozzle is included to treat specific areas create less waste and ensure better surface coverage. This model also includes a lock-on feature for continuous spraying.Check chemical manufacture's instructions for application. Spray distance may vary based on application and is dependent on tank pressure nozzle size wind and angle of inclination.Overall Dimensions:Length: 7 5/8''Width: 7 5/8''Height: 14 1/2''Tank Capacity: 1 gallon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 12 in Sweep Face Broom, Medium, Synthetic, Green, 48 in L Handle (2KU17)
- LIBMAN COMMERCIAL Lobby Broom And Dust Pan Set Open Lid, 2PK (919)
- DAYTON Portable Dryer, 1800 cfm, Fixed Frame, 2 Speed, 1/2 hp, 115V AC, 25 ft. Cord, Yellow (61HL71)
- DEVCON Spray Nine No Scent Cleaner and Degreaser Liquid 32 oz (26832)
- CLEAN QUICK Sanitizer, 1 oz. Packets, Unscented, 100 PK (02584)
- CLOROX Clorox® Healthcare Versasure Cleaner Disinfectant Wipes, 6-3/4" X 8", White, 150 Towels/Can (31758EA)
- LYSOL Disinfectant Spray, 19 oz. Aerosol, Original (36241-95029)
- CLOROX Cleaners & Detergents, 32 oz. Trigger Spray Bottle, Unscented, 12 PK (01698)
- CAVICIDE Cleaner and Disinfectant, 24 oz. Bottle, Unscented (24CD078024)
- CLOROX Disinfecting Mist, Eucalyptus Peppermint, 16 oz, 6PK (60152CT)
- COMET Cleaners & Detergents, Bottle, Fresh, 3 PK (02291)
- Chapin Disinfectants and Sanitizers