Shop All Replacement Wands
Chapin
24-in Brash Crush Resistant Wand
Mfr # 6-7704-9
Zoro # G0343481
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- For Use With 19049, 19069, 1949
- Size 24 in
- Accessory Type Crush Resistant Wand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chapin
- MFR # 6-7704-9
- Zoro # G0343481
- UPC # 00023883677343
- Country of Origin United States
- Category Replacement Wands
Dimensions
Size | 24 in |
Details
Item | Crush Resistant Wand |
Material | Brass |
For Use With | 19049, 19069, 1949 |
Accessory Type | Crush Resistant Wand |
Description
Crush Resistant Wand, Material Brass, 24 in, For Use With 19049, 19069, 1949
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAPPHIRE LABS Sapphire Labs Hummingbird Feeder Fresh Nectar Defender (SLHFF)
- EASY GARDENER 5PK Palm Tree Spike (1010)
- OREGON Trimmer line, Gatorline, 3 lbs. (22-895)
- KRAFT TOOL Drywall Taper w/Wood/Web Left Handl (DC401L)
- CHAPIN 18-in Brass Replacement Sprayer Wand (6-7742)
- CHAPIN 18-in Brass Replacement Sprayer Wand (6-7711)
- CHAPIN 20-in Replacement Sprayer Wand (6-8219-9)
- CHAPIN 12-in Brass Replacement Sprayer Wand (6-7701)
- CHAPIN Premium Steel Wand H&G (6-8133)
- CHAPIN 18-in Replacement Sprayer Wand (6-7749)
- FLOWZONE Carbon Fiber Wand (FZRADK)
- Chapin Lawn Sprayers & Accessories