Shop All Lawn & Garden Sprayers
Chapin
2 gal. Industrial Dripless Acid Cleaning Sprayer, 42" Hose Length
Mfr # 22251XP
Zoro # G2342127
original price:
$123.20
10% off
new price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 2 gal.
- Hose Length 42"
- Nozzle Spray pattern Cone
- Sprayer tank capacity 2 gal.
- max sprayer pressure 40 to 60 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chapin
- MFR # 22251XP
- Zoro # G2342127
- UPC # 023883222512
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 42" |
Details
Sprayer Tank Capacity | 2 gal. |
Item | Industrial Dripless Acid Cleaning Sprayer |
Nozzle Spray pattern | Cone |
Sprayer tank capacity | 2 gal. |
max sprayer pressure | 40 to 60 psi |
tank material | Polyethylene |
Description
Dripless Acid Staining Sprayer,2 Gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUSOUTH Trufuel 50 to 1, 2 Cycle Mix, PK6 (6525638)
- BRIGGS & STRATTON GASKET-INTAKE (594203)
- KUSHLAN PRODUCTS Plate Compactor, 18" X 23-5/8" Plate Size (KPC160-L-W)
- WORX Replacement Spools, 10 ft. Long, 2 pcs. (WA0004)
- CHAPIN 2 gal. Clean N Seal Deck Sprayer, Polyethylene Tank, Fan Spray Pattern, 34" Hose Length (25022)
- CHAPIN 3-Gallon Handheld Lawn & Garden Tank Sprayer (22090XP)
- CHAPIN 1 gal. Premier Pro XP Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length (21210XP)
- CHAPIN 1-1/2 gal. Handheld Sprayer, Stainless Steel Tank, Jet Spray Pattern, 48 in Hose Length (11800W)
- CHAPIN 2 gal. Industrial Janitorial/Sanitation Sprayer, Polyethylene Tank, Foaming Spray Pattern (2659E)
- CHAPIN 1 gal. Tri-Poxy Tank Sprayer, 42" Hose Length (31410)
- MILWAUKEE SPRAYER SPRAYER W/ADJUSTABLE NOZZLE (MSA6102)
- Chapin Lawn Sprayers & Accessories