Shop All Lawn & Garden Sprayers
Chapin
2 gal. Horticultural Vinegar Folding Sprayer, Plastic Tank, Cone, Fan Spray Pattern
Mfr # G2005P
Zoro # G1921488
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 2 gal.
- Sprayer Type Handheld
- Max Sprayer Pressure 40 psi
- Hose Length 48"
- Nozzle Spray Pattern Cone, Fan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chapin
- MFR # G2005P
- Zoro # G1921488
- UPC # 023883000066
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 48" |
Pump Length | 10 in |
Wand Length | 18 in |
Fill Opening Size | 3 in |
Height | 19.8" |
Width | 8" |
Description
Handheld Sprayer, Sprayer Type Handheld, Sprayer Application Lawn and Garden, Sprayer Tank Capacity 2 gal, Sprayer Pressure Release Yes, Tank Material Plastic, In Tank Filter Yes, Hose Length 48 in, Fill Opening Size 3 in, Wand Material Plastic, Nozzle Spray Pattern Cone, Fan, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Polyethylene, Max Sprayer Pressure 40 psi, Wand Length 18 in, Features EPDM Seals, Resistant to Vinegar, Hose Material Reinforced PVC, Includes Pressure Release Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODSTREAM Woodstream S7001-1 4 lbs. Cast Oil Repellent Granules (201962)
- KARCHER 1.601-990.0 1800 Psi Pressure Washer (K3000)
- ATTWOOD Attwood 5110-24-7 Frosted Globe All-Round Light with 2-Pin Locking Collar Pole - 24 in. (5110-24-7)
- OREGON 13" Curved Premium Steel Blade Arborist Pruning/Cutting Hand Saw Tool with Scabbard Safety Sheath (600136)
- CHAPIN Professional Pest Control Sprayer (10800W)
- CHAPIN GAL Deck Sprayer (25010)
- CHAPIN Garden Sprayer 2 Gal (26020)
- CHAPIN Sprayer Hand Continuous 16Oz (5002)
- CHAPIN Chapin 139-1749 3-Gallon Ss Open Head Ind. Sprayer W-Brass Pla (139-1749)
- CHAPIN Deck/Fence Sprayer 2Gal (25020)
- MILWAUKEE TOOL 2 Gal. Handheld Sprayer Replacement Tank, HDPE Tank, Hose Not Included Hose Length (49-16-2762)
- Chapin Lawn Sprayers & Accessories