Shop All Lawn & Garden Sprayers
Chapin
2 gal. Clean N Seal Deck Sprayer, Polyethylene Tank, Fan Spray Pattern, 34" Hose Length
Mfr # 25022
Zoro # G0598057
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 2 gal.
- Sprayer Type Handheld
- Max Sprayer Pressure 60 psi
- Hose Length 34"
- Nozzle Spray Pattern Fan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chapin
- MFR # 25022
- Zoro # G0598057
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 34" |
Wand Length | 18 in |
Fill Opening Size | 3 in |
Details
Sprayer Tank Capacity | 2 gal. |
Item | Clean N Seal Deck Sprayer |
Sprayer Type | Handheld |
Max Sprayer Pressure | 60 psi |
Nozzle Spray Pattern | Fan |
Tank Material | Polyethylene |
Sprayer Application | Cleaning and Degreasing |
Sprayer Pressure Release | No |
In Tank Filter | No |
Sprayer Nozzle Material | Polypropylene |
Adjustable Nozzle | No |
Wand Material | Polypropylene |
max sprayer pressure | 40 to 60 psi |
tank material | Polyethylene |
Sprayer type | Handheld |
Nozzle Spray pattern | Fan |
Sprayer tank capacity | 2 gal. |
Description
2 Gallon Sprayer, Sprayer Type Handheld, Sprayer Application Cleaning and Degreasing, Sprayer Tank Capacity 2 gal, Sprayer Pressure Release No, Tank Material Polyethylene, In Tank Filter No, Hose Length 34 in, Fill Opening Size 3 in, Wand Material Polypropylene, Nozzle Spray Pattern Fan, Adjustable Nozzle No, Sprayer Nozzle Material Polypropylene, Max Sprayer Pressure 60 psi, Wand Length 18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROSTBITE Ice Scraper w Swivel Snow Broom 36-50in (074-19651)
- PFERD 3/16 CHAIN SHARP CSX - w/ Round and Flat Files (17301)
- PIC Discreet Window Fly Trap (FLYHIDE-RAID)
- ORBIT Adjustable Metal Hose Nozzle, Black & Red (7004145)
- CHAPIN 3 gal. Sure Spray Deluxe Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 34" Hose Length (26030)
- CHAPIN 2 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 42 in Hose Length (2609E)
- CHAPIN 1 gal. ProSeries XP Sprayer, 42" Hose Length (26011XP)
- CHAPIN Chapin Mfg Sprayer Home/Garden 1 Gallon 16100 (6556278)
- CHAPIN 48Oz Industrial Acetone Hand Sprayer (10027)
- CHAPIN 3-1/2 gal. Industrial Open Head General Duty Sprayer, 42" Hose Length (1941)
- CHAPIN 3-1/2 gal. Pump Free Compressor Charged Industrial Sprayer, Steel Tank, Fan Spray Pattern (1999)
- Chapin Lawn Sprayers & Accessories