Shop All Lawn & Garden Sprayers
Chapin
2 gal. Clean N Seal Deck Sprayer, 34" Hose Length
Mfr # 25020
Zoro # G2341880
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 34"
- Sprayer type Handheld
- tank material Polyethylene
- Nozzle Spray pattern Fan
- max sprayer pressure 40 to 60 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chapin
- MFR # 25020
- Zoro # G2341880
- UPC # 023883250201
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 34" |
Details
Sprayer Tank Capacity | 2 gal. |
Item | Clean N Seal Deck Sprayer |
Sprayer type | Handheld |
tank material | Polyethylene |
Nozzle Spray pattern | Fan |
max sprayer pressure | 40 to 60 psi |
Sprayer tank capacity | 2 gal. |
Description
Clean N Seal Poly Deck Sprayer,2 Gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ VANE EZ Vane EZ1312-RF Goat Weathervane with Roof Mount (EZ1312-RF)
- BIRD-B-GONE BIRD SPIKE 5"" CLEAR 20CT (MM2000-5/20)
- ZORO SELECT 7 ft 4 in x 9 ft 6 in Standard Duty 5.1 Mil Tarp, Brown/Black, Polyethylene (3ZRU8)
- AFTERMARKET Cylinder Seal Kit (25031)
- CHAPIN 2 gal. Premier Pro XP Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length (21220XP)
- CHAPIN 2 gal. Premier Pro Tri Poxy Sprayer, Steel Tank, Cone Spray Pattern, 42" Hose Length (1280)
- CHAPIN 3 gal. Premier XP Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length (21230XP)
- CHAPIN Chapin 10000 Sure Spray Poly Sprayer - .5 Gallon (2529998)
- CHAPIN 31430 Tripoxy Sprayer 3 Gallon (CH385523)
- CHAPIN Sprayer Hose End All Purpose (G362)
- FIMCO Trailer Sprayr, 45 psi, 50 gal, 4 gpm, 25 ft (LG-50-TRL-PRO)
- Chapin Lawn Sprayers & Accessories