No Product Image Available
Chapin

1949 Concrete Opn Head Sprayer, 35 gal, 05 to 1 Gpm, 40 to 60 PSI, 48 in Hose, TriPoxy Steel Tank


original price: $175.99
9% off
new price: $158.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Chapin Open Head Sprayer, Concrete, 35 gal Tank, 05 to 1 GPM, 40 to 60 PSI, 48 in Hose Length, 4 in Opening, Fan Tip Nozzle, Piston Pump, 24 in Wand, TriPoxy Steel Tank, Brass Wand, FKM Gasket, 834 in L x 834 in W x 27 in HThe Chapin Industrial FKM Concrete Sprayer Has a 35 gal TriPoxy Lined Steel Tank That Provides Triple Protection Against Rust, Corrosion and Damage From Denting Featuring a Large 4 in Mouth Opening For Easy Filling and Cleaning, Brass Wand, Brass ShutOff, Brass Fan Tip Nozzle For Even Coverage, a 48 in Reinforced Hose With Threaded Fittings and FKM Seals For Most Concrete Sealer Applications Check Chemical Manufacturers Instructions Before Use Our Open Head Tanks Have a Unique TriLock Seal That Insures The Pump Cap Locks Tightly Into Place

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.