Shop All Lawn & Garden Sprayers
Chapin
19049 Xtreme Concrete Open Head Sprayer, 35 gal, 05 to 1 Gpm, 40 to 60 PSI, 48 in Hose, TriPoxy
Mfr # 19049
Zoro # G108183176
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tank Material Metal
- Nozzle Type Sprayer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chapin
- MFR # 19049
- Zoro # G108183176
- UPC # 23883190491
- Country of Origin United States
- Category Lawn & Garden Sprayers
Details
Promotion Restriction | Not eligible for promotion |
Tank Material | Metal |
Item | Xtreme Industrial Concrete Sprayer - 3.5G |
Nozzle Type | Sprayer |
Description
Chapin Open Head Sprayer, Concrete, Series Xtreme, 35 gal Tank, 05 to 1 GPM, 40 to 60 PSI, 48 in Hose Length, 4 in Opening, Fan Tip Nozzle, Piston Pump, 24 in Wand, TriPoxy Steel Tank, Brass Wand, Viton Gasket, 834 in L x 834 in W x 27 in HThe Chapin Industrial Concrete Sprayer Has a 35 gal TriPoxy Lined Steel Tank That Provides Triple Protection Against Rust, Corrosion and Damage From Denting Featuring Xtreme Seals That are Resistant to The Most Extreme Chemicals This Sprayer Can Keep Up With The Higher Solids and Ever Changing Chemical Compositions of Today's Solvents and Accelerators Also Compatible With Petroleum Solvents Offering a Large 4 in Mouth Opening For Easy Filling and Cleaning, Brass Wand, Brass ShutOff, Brass Fan Tip Nozzle For Even Coverage, a 48 in Reinforced Hose With Threaded Fittings and Viton Seals For Most Concrete Sealer Applications Check Chemical Manufacturers Instructions Before Use Our Open Head Tanks Have a Unique TriLock Seal That Ensures The Pump Cap Locks Tightly Into Place
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Trash Can Top, Funnel, Stays Open, Slvr (26530)
- ALLEN CO Dual Harness Deer Drag, Orange (33)
- MTD MTD, 2-N-1 18.61", Blade (942-05056A)
- LOGO BRANDS Illinois Round Table (151-31)
- CHAPIN 2 gal. Durable Funnel Top Sprayer, Stainless Steel Tank, Cone Spray Pattern, 42" Hose Length (31440)
- CHAPIN 2 gal. Tri-Poxy Sprayer, 42" Hose Length (31420)
- CHAPIN 3 gal. Handheld Sprayer, Steel Tank, Fan Spray Pattern, 36 in Hose Length, 60 psi Max Pressure (1352)
- CHAPIN Surespray Deluxe Sprayer, 2 gal Tank, 40 to 60 PSI, 34 in L Hose, 23 ft Spray Distance Horizontal (26020)
- CHAPIN 3 gal. Tank Sprayer, Polyethylene Tank, Fan Spray Pattern, 48" Hose Length, 40 psi Max Pressure (22049XP)
- CHAPIN 2 gal. Horticultural Vinegar Folding Sprayer, Plastic Tank, Cone, Fan Spray Pattern (G2005P)
- CHAPIN 3 gal. Sure Spray Deluxe Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 34" Hose Length (26030)
- Chapin Lawn Sprayers & Accessories