Shop All Lawn & Garden Sprayers
Chapin
12 gal. Walk Behind Sprayer, Polyethylene Tank, 48 in Hose Length
Mfr # 97902
Zoro # G1919640
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 12 gal.
- Sprayer Type Walk Behind
- Hose Length 48 in
- Tank Material Polyethylene
- Includes 24v Lithium-Ion Battery, Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chapin
- MFR # 97902
- Zoro # G1919640
- UPC # 023883979027
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 48 in |
Wheel Dia. | 12 in |
Opening Size | 6 in |
Details
Item | Walk Behind Sprayer |
Sprayer Tank Capacity | 12 gal. |
Sprayer Type | Walk Behind |
Tank Material | Polyethylene |
Includes | 24v Lithium-Ion Battery, Charger |
Handle Type | T-handle |
Application | Fertilizers, Herbicides, Pesticides |
Wand | Adjustable |
Nozzle | Single Boom Arm |
Spray Distance Vertical | 20 ft |
Flow Rate | 0.5 gpm |
Pump | Battery/Electric |
Tank Capacity | 12 gal |
Wheel Type | Pneumatic |
PSI | 40 psi |
Frame Material | Powder Coated Steel |
Features | 20 in Extension Wand with Shut-Off |
Spray Distance Horizontal | 25 ft |
Description
Walk Behind Sprayer, Tank Capacity 12 gal, Flow Rate 0.5 gpm, 40 psi PSI, Hose Length 48 in, Spray Distance Vertical 20 ft, Spray Distance Horizontal 25 ft, 6 in Opening Size, Nozzle Single Boom Arm, Battery/Electric, Tank Material Polyethylene, Frame Material Powder Coated Steel, Handle Type T-Handle, Wand Adjustable, Wheel Dia. 12 in, Pneumatic Wheel Type, Application Fertilizers, Herbicides, Pesticides, Features 20 in Extension Wand with Shut-Off, Includes 24v Lithium-Ion Battery, Charger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON PROFESSIONAL TOOLS Steel Total Control Wheelbarrow, 6cu. ft. (M6TCFF)
- GARDENISED Black Heavy Duty Snow Shovel Rolling Pusher Remover with Wheels and Wide Blades (QI004186)
- STENS Solid Braid Starter Rope #6 Solid Braid; 146-134 200' (146-134)
- A.R. NORTH AMERICA Lance, 72", Aluminum QC/Plug (1001.1628.10)
- CHAPIN CHAPIN 16100 Home and Garden Sprayer, 1 gal Tank, 3 in Fill Opening, Poly Tank, Poly Handle (16100)
- CHAPIN SPRAYER GAL POLY SURE SPRAY DELUXE (26010)
- CHAPIN Chapin Work Multi Use Compression Sprayer Red 48 Ounces - 1002 (115851)
- CHAPIN 2 gal. Premier Series Pro Sprayer, Stainless Steel Tank, Cone Spray Pattern, 42" Hose Length (1253)
- CHAPIN 1 gal. Specialty Mosquito Sprayer, Polyethylene Tank, Mist Spray Pattern, 34" Hose Length (2014)
- CHAPIN Sprayr 1Gal Tri-Poxy Mtl (1180)
- CARDINAL 435 PSI Backpack Sprayer 5 Gallon for Pest Control with Mist Gun (CPS435 + CG)
- Chapin Lawn Sprayers & Accessories