Shop All Lawn & Garden Sprayers
Chapin
10031 2 Liter Multi-Purpose Handheld Sprayer
Mfr # 88810031
Zoro # G611788790
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chapin
- MFR # 88810031
- Zoro # G611788790
- Country of Origin United States
- Category Lawn & Garden Sprayers
Description
Take a backseat to fighting pests or weeds with the Chapin 2 liter multi-purpose handheld sprayer. This chemical sprayer is perfect for applying common fertilizers weed killers and pesticides. Designed with homeowners and professionals in mind this sprayer can be kept both indoors and outdoors. With a pump design it's cord-free and easy to maneuver! Thanks to its ergonomic handle this handheld sprayer can be carried around comfortably. Its nitrile seal and gasket are chemical-resistant and they help to keep chemicals in the tank without the risk of leakage. This convenient sprayer has a 0.4-0.5 GPM flow rate and a 40-60 PSI operating pressure.This sprayer includes an in-tank filter for clog-free spraying. The translucent rust-resistant poly tank can hold up to 2 liters making it easy to see the fill level and clean inside of it! Adjust the brass nozzle to spray a shower or a stream depending on your needs. The thumb-controlled trigger has a lock-on feature making it easy to regulate the spray while preventing hand fatigue.Overall Dimensions:Length: 15 3/8''Width: 10 1/2''Height: 14 1/4''Capacity: 2 liters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Fuel Valve Kit (192980GS)
- ILC Replacement For Ezgo / Cushman / Textron 629379G02 (Ezgo / Cushman / Textron 629379g02)
- VALTERRA SPRAY-AWAY QUICK CONNECT GARDEN HOSE ADAPTER (PF247007)
- PREPWORKS Prepworks CDD-20GY Collapsible Over-The-Sink Dish Drainer - Gray (CDD-20GY)
- CHAPIN 1 gal. Funnel Top Sprayer, Polyethylene Tank, Cone Spray Pattern, 34" Hose Length (20000)
- CHAPIN 2 gal. Durable Funnel Top Sprayer, Stainless Steel Tank, Cone Spray Pattern, 42" Hose Length (31440)
- CHAPIN 4 gal. Home and Garden Sprayer, Plastic Tank, Cone, Jet Spray Pattern, 48" Hose Length (60100)
- CHAPIN Deck/Fence Sprayer 2Gal (25020)
- CHAPIN GT 2GAL MD Tank Sprayer (16207)
- CHAPIN 2 gal Funnel Top Sprayer, 34 in L Hose, Polyethylene Tank, Cone Spray Pattern (20002)
- MATABI Evolution 15 LTC Battery Operated (830451)
- Chapin Lawn Sprayers & Accessories