Shop All Adjustable Wrenches
Channellock
Wrench, Adjustable, Slim Jaw, 8"
Mfr # 8SWCB
Zoro # G0396538
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Finish Chrome
- Features Handles for Durability and Comfort
- Adjustable Wrench Nominal Length 8.49"
- Jaw Capacity 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 8SWCB
- Zoro # G0396538
- UPC # 025582833518
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 8 in |
Adjustable Wrench Nominal Length | 8.49" |
Details
Finish | Chrome |
Features | Handles for Durability and Comfort |
Jaw Capacity | 1 1/2 in |
Nonsparking | No |
Item | Wrench,Adjustable,Slim Jaw,8" |
Measurement Type | Metric, SAE |
Tether Style | Tether Ready |
Insulated | No |
Adjustment Type | Screw Mechanism |
Grip Style | Cushion Grip |
Adjustable Wrench Type | Adjustable Wrench |
End Style | Hang Hole |
Handle Type | Ergonomic |
Handle Color | Blue |
Opening Type | Adjustable |
Weight | 0.75 lb |
Description
The CHANNELLOCK 8SWCB Wrench, Adjustable, Slim Jaw, 8" is the perfect tool for loosening and tightening nuts and bolts. It features an ergonomic handle that provides comfort while you work. The slim jaw of this wrench gives you better access to hard-to-reach areas. This adjustable wrench has a 1 1/2 in. jaw capacity for versatility. The handle of the wrench is made from durable chrome material for extra strength and resistance to corrosion. With a screw mechanism adjustment system, you can achieve the right amount of torque quickly and easily with this wrench. With its exceptional quality construction, the CHANNELLOCK 8SWCB Wrench will give you all the power you need when working on your project.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN798.5-KT-18 Retractable Handle (5NJ92)
- COLLIS WORKHOLDING SS 4MTTAP DRIVER 15/16 HAND TAP (74431)
- DURAWHEEL Measuring Wheel, 1000 m/dm (68912)
- SIMONDS Extra Slim Taper Saw File, Single (73549500)
- CHANNELLOCK Adj. Wrench, 12", 1-1/2" Cap., Chrome (812W)
- CHANNELLOCK WRENCH ADJUSTABLE 6" BLACK PHOS (CL806W)
- CHANNELLOCK Adj. Wrench, 24", 2-7/16" Cap., Chrome (824)
- CHANNELLOCK Adj. Wrench, 12", 1-1/2" Cap., Chrome (812WCB)
- CHANNELLOCK WRENCH ADJUSTABLE 6" BLACK PHOS (CL806NW)
- CHANNELLOCK Adj. Wrench, 18", 2-1/8" Cap., Black (818N)
- TENG TOOLS 2 Piece 10 Inch Quick Set Water Pump Plier & 8 Inch Alligator Adjustable Wrench Set (TTXMB02)
- Channellock Adjustable Wrenches