Shop All Adjustable Wrenches
Channellock
Wrench, Adjustable, Slim Jaw, 6"
Mfr # 6SWCB
Zoro # G0396398
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.93"
- Features Handles for Durability and Comfort
- Adjustable Wrench Nominal Length 6.93"
- Jaw Capacity 1.34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Channellock
- MFR # 6SWCB
- Zoro # G0396398
- UPC # 025582833617
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 6.93" |
Adjustable Wrench Nominal Length | 6.93" |
Details
Features | Handles for Durability and Comfort |
Jaw Capacity | 1.34" |
Item | Wrench,Adjustable,Slim Jaw,6" |
Description
This Channellock 6SWCB Adjustable Wrench is a slim jaw adjustable wrench that will help you get the job done. It has a jaw capacity of 1.34" and an overall length of 6.93". With a smooth handle, this adjustable wrench provides you with comfort and durability as you work. The jaws are made from high-quality materials for better grip on nuts and bolts, allowing you to adjust them easily without having to reposition the wrench. The slim design makes it easy to access tight spaces and difficult angles where other wrenches can't reach. When it comes to getting your job done right, the Channellock 6SWCB Adjustable Wrench is what you need on hand.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 18mm (80012)
- ESTWING MFG CO Estwing Mfg Co. 22 Oz 16in. Milled Face Metal Handle Framing Hammer E3-22SM (E3-22SM)
- TEKTON 1/2 Inch Drive x 8 mm Deep 12-Point Impact Socket (SID23308)
- IRWIN 4 - 40 NC, HCS Hex Die - Carded (9312)
- CHANNELLOCK Adj. Wrench, 12", 1-1/2" Cap., Chrome (812W)
- CHANNELLOCK 8WCB 8" Adj Wrench (8WCB)
- CHANNELLOCK ADJUSTABLE WRENCH 15"" (815)
- CHANNELLOCK WRENCH ADJUSTABLE 15"CHROME (CL815)
- CHANNELLOCK WRENCH ADJUSTABLE 18" CHROME (CL818)
- CHANNELLOCK Adj. Wrench, 12", 1-1/2" Cap., Black (812NW)
- CRAFTSMAN Wrenches, 6" Reversible Jaw Adjustable W (CMMT82336)
- Channellock Adjustable Wrenches