Shop All Adjustable Wrenches
Channellock
Wrench, Adjustable, Reversible Jaw, 10"
Mfr # 810PW
Zoro # G0396650
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10.26"
- Material Chrome Vanadium Steel
- Features Reversible Jaw, for Durability, the Self-Gripping Angled Teeth Design Grip Pipe
- Adjustable Wrench Nominal Length 10.26"
- Jaw Capacity 1.57"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Channellock
- MFR # 810PW
- Zoro # G0396650
- UPC # 025582838919
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 10.26" |
Adjustable Wrench Nominal Length | 10.26" |
Details
Material | Chrome Vanadium Steel |
Features | Reversible Jaw, for Durability, the Self-Gripping Angled Teeth Design Grip Pipe |
Jaw Capacity | 1.57" |
Item | Wrench,Adjustable,Reversible Jaw,10" |
Description
Wrench,Adjustable,Reversible Jaw,10
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL Installation Drill/Driver Kit (2505-22)
- RICHELIEU HARDWARE #R2 5/16 in (8 mm) x 13/16 in (20 mm) Mini Beech Wood Biscuit, PK 100 (2994404)
- WIDIA Straight Flute Hand Tap , #10-32 , Taper , 4 Flutes, UNC (11552)
- EGA MASTER ALUMINIUM PIPE WRENCH 48" TITALUM® (61028)
- CHANNELLOCK Adj. Wrench, 10", 1-13/32" Cap., Chrome (810WCB)
- CHANNELLOCK WRENCH ADJUSTABLE 12" REVERSE JAW (CL812PW)
- CHANNELLOCK 8" Adjustable Wrench (8WCB)
- CHANNELLOCK WRENCH ADJUSTABLE 6" BLACK PHOS (CL806NW)
- CHANNELLOCK Adj. Wrench, 18", 2-1/8" Cap., Chrome (818)
- CHANNELLOCK WRENCH ADJUSTABLE 10" REVERSE JAW (CL810PW)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 18" - 55 x 450 mm (AW-1018)
- Channellock Wrenches