Shop All Adjustable Wrenches
Channellock
Wrench, Adjustable, Extra Slim Jaw, 6"
Mfr # 806SW
Zoro # G0396440
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.37"
- Material Chrome Vanadium Steel
- Features 4 Thread Knurl; Durability
- Adjustable Wrench Nominal Length 6.37"
- Jaw Capacity 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 806SW
- Zoro # G0396440
- UPC # 025582839213
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 6.37" |
Adjustable Wrench Nominal Length | 6.37" |
Details
Material | Chrome Vanadium Steel |
Features | 4 Thread Knurl; Durability |
Jaw Capacity | 15/16" |
Item | Wrench,Adjustable,Extra Slim Jaw,6" |
Description
With its durable construction and versatile design, the Channellock 806SW Wrench is a great addition to your toolbox. The wrench has 4 thread knurls for maximum durability. It is made of chrome vanadium steel, which means it will not bend or break easily. This adjustable wrench features an extra slim jaw that allows you to work in tight spaces. It also has a jaw capacity of 15/16". The Channellock 6" Adjustable Wrench offers everything you need in a single tool.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2411603)
- DEWALT Nutsetter, 5/16In Hex, 2-9/16In L, Steel (25 Pack) (DW2222IRB)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z5T55X-5PK)
- WESTWARD Long Alignment Punch, 1/2 In Tip, 18 In L (2AJB8)
- CHANNELLOCK Adj. Wrench, 8", 1-3/16" Cap., Chrome (808W)
- CHANNELLOCK Adj. Wrench, 10", 1-13/32" Cap., Black (810NW)
- CHANNELLOCK Adj. Wrench, 4", 1/2" Cap., Chrome (804)
- CHANNELLOCK Adj. Wrench, 15", 1-21/32" Cap., Black (815N)
- CHANNELLOCK Adj. Wrench, 18", 2-1/8" Cap., Black (818N)
- CHANNELLOCK 8WCB 8" Adj Wrench (8WCB)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 12", Black (KTI48012BTW)
- Channellock Adjustable Wrenches