Shop All Cutting Pliers
Channellock
Welding Plier, 9", w/High Leverage Cutter
Mfr # 360
Zoro # G6315099
original price:
$32.75
11% off
Sold in multiples of 5 for $144.95
$144.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Able to Hammer, Easy Tip Installation and Removal, Grips and Draws Out Wire, Used for Installation and Removal of Bushings and Nozzle
- Jaw Length 2 5/8 in
- Jaw Width 1/2 in
- Overall Length 9 in
- Application Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Channellock
- MFR # 360
- Zoro # G6315099
- UPC # 025582825315
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Jaw Length | 2 5/8 in |
Jaw Width | 1/2 in |
Overall Length | 9 in |
Overall Length Range | 9 - 11 in |
Details
Features | Able to Hammer, Easy Tip Installation and Removal, Grips and Draws Out Wire, Used for Installation and Removal of Bushings and Nozzle |
Application | Welding |
Item | Welding Plier |
Handle Color | Blue |
Grip Material | Plastic |
Plier Material | Steel |
Jaw Texture | Serrated |
Plier Type | Welding Pliers |
Nose Shape | Groove |
Steel Type | High Carbon Steel |
Jaw Opening Type | Spring Return |
Jaw Thickness | 1/2 in |
Weight | 0.7 lb |
Description
Welding Plier, Plier Type Welding Pliers, Jaw Length 2 5/8 in, Jaw Width 1/2 in, Overall Length 9 in, Nose Shape Groove, Application Welding, Features Able to Hammer, Easy Tip Installation and Removal, Grips and Draws Out Wire, Used for Installation and Removal of Bushings and Nozzle, Grip Material Plastic, Handle Color Blue, Jaw Opening Type Spring Return, Jaw Texture Serrated, Jaw Thickness 1/2 in, Plier Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 60 L, 0.5 W, 0.025 Thick, Carbon Steel (369175)
- WESTWARD Socket Extension 1/2" Dr, 10 in L, 1 Pieces, Chrome (1NUF1)
- WOODOWL Standard Ship Auger 7.5" x 3/8" (02703)
- ONSRUD 3/8" Two Flute Routing End Mill Plunge Point 2-1/2"L (56-638)
- CHANNELLOCK PLIER END CUTTER 7" (CL357)
- CHANNELLOCK 7 3/4 in Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (447)
- CHANNELLOCK Channellock® 337 7" High Leverage Diagonal Lap Joint Cutting Plier (337)
- CHANNELLOCK 8 3/8 in XLT(TM) High Leverage Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (338CB)
- CHANNELLOCK 7 in XLT(TM) Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (337)
- CHANNELLOCK 10 in End Cutting Nipper Uninsulated (148-10)
- CRESCENT NICHOLSON Plier Lineman 7-1/4In Side/Cut (507CVNN)
- Channellock Pliers